Flat Shipping

Flat Shipping at €24.99 + VAT

SHARPE VALVES 4371006700 Globe Valves, Straight, 1 Inch Pipe Size, Class 150, Stainless Steel Body, PTFE Seal | CU2NYZ

SHARPE VALVES 4371006700 Globe Valves, Straight, 1 Inch Pipe Size, Class 150, Stainless Steel Body, PTFE Seal

Item: CU2NYZ Model: 4371006700Cross Ref: 802EW3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,010.79 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight
Bonnet StyleBolted
ClassClass 150
Connection TypeFlange x Flange
Handle DesignHand Wheel
Handle MaterialDuctile Iron
Inlet To Outlet Length5"
Max. Fluid Pressure275 psi
Max. Fluid Temp.1000°F
Pipe Size1"
Seal MaterialPTFE
ShapeStraight
Stem GradeGrade 316
Top Of Handle To Inlet Center8.35"
Valve Body MaterialStainless Steel
Valve Stem DesignRising
Ansi Flange ClassClass 150
Body Material316 Stainless Steel
Bolt Holes4
Bonnet MaterialCF8M Stainless Steel
Connection Size - Side 11"
Connection Size - Side 21"
Disc Material316 Stainless Steel
For MediaOil, Steam, Water
Handle Diameter5.51"
Handle Height8.35"
Handle TypeWheel
Manufacturer Warranty5 yrs.
Max. Pressure (cwp)275 psi
Max. Pressure (steam)275 psi
Media Temp. Range-20°F to 450°F
Overall Length5"
Seat MaterialMetal
StandardsASME B16.34
StemOS&Y
Stem Material316 Stainless Steel
Stem TypeOutside Screw and Yoke (OS&Y)
Valve Series45

Shipping Info:

Ship weight (kg) 4.32

Product Variants

ProductModelPipe SizeConnection TypeSeal MaterialHandle MaterialBonnet StyleValve Body MaterialTop Of Handle To Inlet CenterInlet To Outlet LengthPrice
SHARPE VALVES 4371006960 Globe Valves, Straight, 1 1/2 Inch Pipe Size, Class 300, Stainless Steel Body | CU2NWJ 43710069601 1/2"Flange x FlangeStainless SteelDuctile IronBoltedStainless Steel12.91"9.02"€2,692.27
SHARPE VALVES 4371006580 Globe Valves, Straight, 1 1/2 Inch Pipe Size, Class 800, ged Stainless Steel Body | CU2NWK 43710065801 1/2"Thread x Thread-Carbon SteelBoltedForged Stainless Steel10"5.98"€1,530.25
SHARPE VALVES 4371006520 Globe Valves, Straight, 1 1/2 Inch Pipe Size, Class 800, ged Stainless Steel Body | CU2NWL 43710065201 1/2"Socket x Thread-Carbon SteelBoltedForged Stainless Steel10"5.98"€1,530.25
SHARPE VALVES 4371006470 Globe Valves, Straight, 1 1/2 Inch Pipe Size, Class 800, ged Stainless Steel Body | CU2NWM 43710064701 1/2"Socket x Socket-Carbon SteelBoltedForged Stainless Steel10"5.98"€1,530.25
SHARPE VALVES 4371006330 Globe Valves, Straight, 1 1/2 Inch Pipe Size, Class 800, ged Steel Body | CU2NWN 43710063301 1/2"Socket x Thread-Carbon SteelBoltedForged Steel10"5.98"€333.29
SHARPE VALVES 4371006090 Globe Valves, Straight, 1 1/2 Inch Pipe Size, Stainless Steel Body, PTFE Seal | CU2NWP 43710060901 1/2"Socket x SocketPTFEAluminumThreadedStainless Steel5.34"4 17/25"€450.99
SHARPE VALVES 4371006170 Globe Valves, Straight, 1 1/2 Inch Pipe Size, Stainless Steel Body, PTFE Seal | CU2NWQ 43710061701 1/2"Thread x ThreadPTFEAluminumThreadedStainless Steel5.34"4 17/25"€382.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARPE VALVES 4371006700 Globe Valves, Straight, 1 Inch Pipe Size, Class 150, Stainless Steel Body, PTFE Seal
€1,010.79 /unit