Flat Shipping

Flat Shipping at €24.99 + VAT

SHARPE VALVES 4371006300 Globe Valves, Straight, 3/4 Inch Pipe Size, Class 800, ged Steel Body | CU2NYK

SHARPE VALVES 4371006300 Globe Valves, Straight, 3/4 Inch Pipe Size, Class 800, ged Steel Body

Item: CU2NYK Model: 4371006300Cross Ref: 802ET1
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€138.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemStraight
Bonnet StyleBolted
ClassClass 800
Connection TypeSocket x Thread
Handle DesignHand Wheel
Handle MaterialCarbon Steel
Inlet To Outlet Length3.58"
Pipe Size3/4"
ShapeStraight
Top Of Handle To Inlet Center6.53"
Valve Body MaterialForged Steel
Valve Stem DesignRising
Body MaterialCarbon Steel
Bonnet MaterialCarbon Steel
Connection Size - Side 13/4"
Connection Size - Side 23/4"
Disc Material316 Stainless Steel
Flow Coefficient (cv)2.7
For MediaSteam
Handle Height6.53"
Handle TypeWheel
Manufacturer Warranty5 yrs.
Max. Pressure (cwp)1690 psi
Media Temp. Range-20°F to 400°F
Overall Length3.58"
Seal MaterialGraphite
Seat MaterialMetal
StandardsAPI 602, ASTM A105N, NACE MR0175
StemOS&Y
Stem Material316 Stainless Steel
Stem TypeOutside Screw and Yoke (OS&Y)
Valve Series4483

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeConnection TypeSeal MaterialHandle MaterialBonnet StyleValve Body MaterialTop Of Handle To Inlet CenterInlet To Outlet LengthPrice
SHARPE VALVES 4371006960 Globe Valves, Straight, 1 1/2 Inch Pipe Size, Class 300, Stainless Steel Body | CU2NWJ 43710069601 1/2"Flange x FlangeStainless SteelDuctile IronBoltedStainless Steel12.91"9.02"€2,692.27
SHARPE VALVES 4371006580 Globe Valves, Straight, 1 1/2 Inch Pipe Size, Class 800, ged Stainless Steel Body | CU2NWK 43710065801 1/2"Thread x Thread-Carbon SteelBoltedForged Stainless Steel10"5.98"€1,530.25
SHARPE VALVES 4371006520 Globe Valves, Straight, 1 1/2 Inch Pipe Size, Class 800, ged Stainless Steel Body | CU2NWL 43710065201 1/2"Socket x Thread-Carbon SteelBoltedForged Stainless Steel10"5.98"€1,530.25
SHARPE VALVES 4371006470 Globe Valves, Straight, 1 1/2 Inch Pipe Size, Class 800, ged Stainless Steel Body | CU2NWM 43710064701 1/2"Socket x Socket-Carbon SteelBoltedForged Stainless Steel10"5.98"€1,530.25
SHARPE VALVES 4371006330 Globe Valves, Straight, 1 1/2 Inch Pipe Size, Class 800, ged Steel Body | CU2NWN 43710063301 1/2"Socket x Thread-Carbon SteelBoltedForged Steel10"5.98"€333.29
SHARPE VALVES 4371006090 Globe Valves, Straight, 1 1/2 Inch Pipe Size, Stainless Steel Body, PTFE Seal | CU2NWP 43710060901 1/2"Socket x SocketPTFEAluminumThreadedStainless Steel5.34"4 17/25"€450.99
SHARPE VALVES 4371006170 Globe Valves, Straight, 1 1/2 Inch Pipe Size, Stainless Steel Body, PTFE Seal | CU2NWQ 43710061701 1/2"Thread x ThreadPTFEAluminumThreadedStainless Steel5.34"4 17/25"€382.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARPE VALVES 4371006300 Globe Valves, Straight, 3/4 Inch Pipe Size, Class 800, ged Steel Body
€138.17 /unit