SHARPE VALVES 4371005220 Gate Valves, Class 300, 3 Inch Pipe Size, 740 PSI Max. Water Pressure | CU2NUZ

SHARPE VALVES 4371005220 Gate Valves, Class 300, 3 Inch Pipe Size, 740 PSI Max. Water Pressure

Item: CU2NUZ Model: 4371005220Cross Ref: 802EM5
In Stock

Get it by Tuesday, Jun 17

€1,386.20 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Bonnet StyleBolted
ClassClass 300
Handle MaterialDuctile Iron
Handle TypeHand Wheel
Inlet To Outlet Length11 3/25"
Max. Fluid Temp.1000°F
Max. Water Pressure (cwp)740 psi
Number Of Bolt Holes8
Pipe Size3"
Stem MaterialForged Martensitic Stainless Steel
Top Of Handle To Inlet Center17.1"
Valve Body MaterialCarbon Steel
Valve Stem TypeRising
Ansi Flange ClassClass 300
Body MaterialCarbon Steel
Bonnet MaterialCarbon Steel
Connection Size - Side 13"
Connection Size - Side 23"
Connection TypeClass 300 Flange
Connection Type - Side 1Flange
Connection Type - Side 2Flange
For MediaGas, Oil, Steam, Water
Handle Diameter9.84"
Handle Height17.1"
Max. Pressure (cwp)740 psi
Media Temp. Range-20°F to 1000°F
Nominal Valve Size3"
Number Of Flange Bolt Holes8
Operating Temperature - Maximum1000°F
Operating Temperature - Minimum-20°F
Overall Length11.12"
Seal MaterialGraphite
Seat MaterialSteel
StandardsAPI 598, API 600, ASME B16.34, NACE
Stem TypeRising
Valve Series35
Wedge Material410 Stainless Steel, Carbon Steel
Wedge StyleFlexible

Shipping Info:

Ship weight (kg) 48.51
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeConnection TypeTop Of Handle To Inlet CenterHandle MaterialBonnet StyleClassValve Stem TypeValve Body MaterialPrice
SHARPE VALVES 4371004800 Gate Valves, Class 150, 1/2 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTD 43710048001/2"-7 1/2"Ductile IronBoltedClass 150RisingStainless Steel€1,247.32
SHARPE VALVES 4371004910 Gate Valves, Class 150, 10 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTE 437100491010"-43.19"Ductile IronBoltedClass 150RisingStainless Steel€20,665.93
SHARPE VALVES 4371004460 Gate Valves, Class 150, 10 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTF 437100446010"-34 2/5"Ductile IronBoltedClass 150RisingCarbon Steel€4,533.60
SHARPE VALVES 4371004920 Gate Valves, Class 150, 12 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTG 437100492012"-50.59"Ductile IronBoltedClass 150RisingStainless Steel€30,453.99
SHARPE VALVES 4371004470 Gate Valves, Class 150, 12 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTH 437100447012"-40 2/25"Ductile IronBoltedClass 150RisingCarbon Steel€6,135.04
SHARPE VALVES 4371004530 Gate Valves, Class 150, 14 Inch Pipe Size, 285 PSI Max. Water Pressure, Hand Wheel | CU2NTJ 437100453014"-59.7"Ductile IronBoltedClass 150RisingCarbon Steel€8,749.17
SHARPE VALVES 4371004490 Gate Valves, Class 150, 16 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTK 437100449016"-67.7"Ductile IronBoltedClass 150RisingCarbon Steel€12,556.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARPE VALVES 4371005220 Gate Valves, Class 300, 3 Inch Pipe Size, 740 PSI Max. Water Pressure
€1,386.20 /unit