SHARPE VALVES 4371004530 Gate Valves, Class 150, 14 Inch Pipe Size, 285 PSI Max. Water Pressure, Hand Wheel | CU2NTJ

SHARPE VALVES 4371004530 Gate Valves, Class 150, 14 Inch Pipe Size, 285 PSI Max. Water Pressure, Hand Wheel

Item: CU2NTJ Model: 4371004530Cross Ref: 802EL0
In Stock

Get it by Monday, Jun 16

€7,729.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Bonnet StyleBolted
ClassClass 150
Handle MaterialDuctile Iron
Handle TypeHand Wheel
Inlet To Outlet Length15"
Max. Fluid Temp.1000°F
Max. Water Pressure (cwp)285 psi
Number Of Bolt Holes12
Pipe Size14"
Stem MaterialForged Martensitic Stainless Steel
Top Of Handle To Inlet Center59.7"
Valve Body MaterialCarbon Steel
Valve Stem TypeRising
Ansi Flange ClassClass 150
Body MaterialCarbon Steel
Bonnet MaterialCarbon Steel
Connection Size - Side 114"
Connection Size - Side 214"
Connection TypeClass 150 Flange
Connection Type - Side 1Flange
Connection Type - Side 2Flange
For MediaGas, Oil, Steam, Water
Handle Diameter19.7"
Handle Height59.7"
Max. Pressure (cwp)285 psi
Media Temp. Range-20°F to 1000°F
Nominal Valve Size14"
Number Of Flange Bolt Holes12
Operating Temperature - Maximum1000°F
Operating Temperature - Minimum-20°F
Overall Length15"
Seal MaterialGraphite
Seat MaterialSteel
StandardsAPI 598, API 600, ASME B16.34, NACE
Stem TypeRising
Valve Series35
Wedge Material410 Stainless Steel, Carbon Steel
Wedge StyleFlexible

Shipping Info:

Ship weight (kg) 376.2
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeConnection TypeTop Of Handle To Inlet CenterHandle MaterialBonnet StyleClassValve Stem TypeValve Body MaterialPrice
SHARPE VALVES 4371004800 Gate Valves, Class 150, 1/2 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTD 43710048001/2"-7 1/2"Ductile IronBoltedClass 150RisingStainless Steel€1,247.32
SHARPE VALVES 4371004910 Gate Valves, Class 150, 10 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTE 437100491010"-43.19"Ductile IronBoltedClass 150RisingStainless Steel€20,665.93
SHARPE VALVES 4371004460 Gate Valves, Class 150, 10 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTF 437100446010"-34 2/5"Ductile IronBoltedClass 150RisingCarbon Steel€4,533.60
SHARPE VALVES 4371004920 Gate Valves, Class 150, 12 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTG 437100492012"-50.59"Ductile IronBoltedClass 150RisingStainless Steel€30,453.99
SHARPE VALVES 4371004470 Gate Valves, Class 150, 12 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTH 437100447012"-40 2/25"Ductile IronBoltedClass 150RisingCarbon Steel€6,135.04
SHARPE VALVES 4371004490 Gate Valves, Class 150, 16 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTK 437100449016"-67.7"Ductile IronBoltedClass 150RisingCarbon Steel€12,556.23
SHARPE VALVES 4371004540 Gate Valves, Class 150, 16 Inch Pipe Size, 285 PSI Max. Water Pressure, Hand Wheel | CU2NTL 437100454016"-67.7"Ductile IronBoltedClass 150RisingCarbon Steel€12,946.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARPE VALVES 4371004530 Gate Valves, Class 150, 14 Inch Pipe Size, 285 PSI Max. Water Pressure, Hand Wheel
€7,729.55 /unit