SHARPE VALVES 4371004850 Gate Valves, Class 150, 2 1/2 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTP

SHARPE VALVES 4371004850 Gate Valves, Class 150, 2 1/2 Inch Pipe Size, 275 PSI Max. Water Pressure

Item: CU2NTP Model: 4371004850Cross Ref: 802EL7
In Stock

Get it by Tuesday, Jun 17

€3,809.55 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Bonnet StyleBolted
ClassClass 150
Handle MaterialDuctile Iron
Handle TypeHand Wheel
Inlet To Outlet Length7 12/25"
Max. Fluid Temp.450°F
Max. Water Pressure (cwp)275 psi
Number Of Bolt Holes4
Pipe Size2 1/2"
Seal MaterialPTFE
Stem MaterialSteel
Top Of Handle To Inlet Center15.47"
Valve Body MaterialStainless Steel
Valve Stem TypeRising
Wedge GradeGrade 316
Wedge MaterialStainless Steel
Ansi Flange ClassClass 150
Body MaterialCF8M Stainless Steel
Bonnet MaterialCF8M Stainless Steel
Connection Size - Side 12 1/2"
Connection Size - Side 22 1/2"
Connection TypeClass 150 Flange
Connection Type - Side 1Flange
Connection Type - Side 2Flange
For MediaWater
Handle Diameter7.87"
Handle Height15.47"
Max. Pressure (cwp)275 psi
Media Temp. Range-20°F to 450°F
Nominal Valve Size2 1/2"
Number Of Flange Bolt Holes4
Operating Temperature - Maximum450°F
Operating Temperature - Minimum-20°F
Overall Length7.48"
Seat MaterialStainless Steel
StandardsAPI 598, API 603, ASME B16.34
Stem TypeRising
Valve Series35116
Wedge StyleFlexible

Shipping Info:

Ship weight (kg) 15.615
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeConnection TypeTop Of Handle To Inlet CenterHandle MaterialBonnet StyleClassValve Stem TypeValve Body MaterialPrice
SHARPE VALVES 4371004800 Gate Valves, Class 150, 1/2 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTD 43710048001/2"-7 1/2"Ductile IronBoltedClass 150RisingStainless Steel€1,247.32
SHARPE VALVES 4371004910 Gate Valves, Class 150, 10 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTE 437100491010"-43.19"Ductile IronBoltedClass 150RisingStainless Steel€20,665.93
SHARPE VALVES 4371004460 Gate Valves, Class 150, 10 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTF 437100446010"-34 2/5"Ductile IronBoltedClass 150RisingCarbon Steel€4,533.60
SHARPE VALVES 4371004920 Gate Valves, Class 150, 12 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTG 437100492012"-50.59"Ductile IronBoltedClass 150RisingStainless Steel€30,453.99
SHARPE VALVES 4371004470 Gate Valves, Class 150, 12 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTH 437100447012"-40 2/25"Ductile IronBoltedClass 150RisingCarbon Steel€6,135.04
SHARPE VALVES 4371004530 Gate Valves, Class 150, 14 Inch Pipe Size, 285 PSI Max. Water Pressure, Hand Wheel | CU2NTJ 437100453014"-59.7"Ductile IronBoltedClass 150RisingCarbon Steel€8,749.17
SHARPE VALVES 4371004490 Gate Valves, Class 150, 16 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTK 437100449016"-67.7"Ductile IronBoltedClass 150RisingCarbon Steel€12,556.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARPE VALVES 4371004850 Gate Valves, Class 150, 2 1/2 Inch Pipe Size, 275 PSI Max. Water Pressure
€3,809.55 /unit