Flat Shipping

Flat Shipping at €24.99 + VAT

SHARPE VALVES 4371004020 Gate Valves, Class 800, 1 1/4 Inch Pipe Size, 1600 PSI Max. Water Pressure | CU2NVN

SHARPE VALVES 4371004020 Gate Valves, Class 800, 1 1/4 Inch Pipe Size, 1600 PSI Max. Water Pressure

Item: CU2NVN Model: 4371004020Cross Ref: 802EJ4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,673.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Bonnet StyleBolted
ClassClass 800
Connection TypeSocket, Thread
Handle MaterialCarbon Steel
Handle TypeHand Wheel
Inlet To Outlet Length4 18/25"
Max. Fluid Temp.850°F
Max. Water Pressure (cwp)1600 psi
Pipe Size1 1/4"
Top Of Handle To Inlet Center9.06"
Valve Body GradeGrade 316L
Valve Body MaterialStainless Steel
Valve Stem TypeRising
Body Material316L Stainless Steel
Bonnet Material316L Stainless Steel
Coefficient Of Volume (cv)85
Connection Gender - Side 1Female
Connection Gender - Side 2Female
Connection Size - Side 11 1/4"
Connection Size - Side 21 1/4"
Connection Type - Side 1Socket
Connection Type - Side 2NPT
For MediaWater
Handle Height9.06"
Max. Pressure (cwp)1600 psi
Media Temp. Range-20°F to 850°F
Nominal Valve Size1 1/4"
Operating Temperature - Maximum850°F
Operating Temperature - Minimum-20°F
Overall Length4.72"
Seal MaterialGraphite
Seat MaterialStainless Steel
StandardsAPI 598, API 602, NACE MR0175
Stem Material410 Stainless Steel
Stem TypeRising
Valve Series3483
Wedge Material316 Stainless Steel
Wedge StyleSolid

Shipping Info:

Ship weight (kg) 5.625
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeConnection TypeTop Of Handle To Inlet CenterHandle MaterialBonnet StyleClassValve Stem TypeValve Body MaterialPrice
SHARPE VALVES 4371004800 Gate Valves, Class 150, 1/2 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTD 43710048001/2"-7 1/2"Ductile IronBoltedClass 150RisingStainless Steel€1,247.32
SHARPE VALVES 4371004910 Gate Valves, Class 150, 10 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTE 437100491010"-43.19"Ductile IronBoltedClass 150RisingStainless Steel€20,665.93
SHARPE VALVES 4371004460 Gate Valves, Class 150, 10 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTF 437100446010"-34 2/5"Ductile IronBoltedClass 150RisingCarbon Steel€4,533.60
SHARPE VALVES 4371004920 Gate Valves, Class 150, 12 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTG 437100492012"-50.59"Ductile IronBoltedClass 150RisingStainless Steel€30,453.99
SHARPE VALVES 4371004470 Gate Valves, Class 150, 12 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTH 437100447012"-40 2/25"Ductile IronBoltedClass 150RisingCarbon Steel€6,135.04
SHARPE VALVES 4371004530 Gate Valves, Class 150, 14 Inch Pipe Size, 285 PSI Max. Water Pressure, Hand Wheel | CU2NTJ 437100453014"-59.7"Ductile IronBoltedClass 150RisingCarbon Steel€8,749.17
SHARPE VALVES 4371004490 Gate Valves, Class 150, 16 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTK 437100449016"-67.7"Ductile IronBoltedClass 150RisingCarbon Steel€12,556.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARPE VALVES 4371004020 Gate Valves, Class 800, 1 1/4 Inch Pipe Size, 1600 PSI Max. Water Pressure
€1,673.26 /unit