Flat Shipping

Flat Shipping at €24.99 + VAT

SHARPE VALVES 4371003240 Gate Valves, Class 200, 2 Inch Pipe Size, 200 PSI Max. Water Pressure | CU2NUM

SHARPE VALVES 4371003240 Gate Valves, Class 200, 2 Inch Pipe Size, 200 PSI Max. Water Pressure

Item: CU2NUM Model: 4371003240Cross Ref: 802EG7
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€692.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Valve
Bonnet StyleThreaded
ClassClass 200
Connection TypeSocket
Handle MaterialAluminum
Handle TypeHand Wheel
Inlet To Outlet Length3.66"
Max. Fluid Temp.350°F
Max. Water Pressure (cwp)200 psi
Max. Working Steam Pressure (wsp)120 psi
Pipe Size2"
Seal MaterialPTFE
Stem GradeGrade 316
Top Of Handle To Inlet Center8 1/2"
Valve Body GradeGrade 316
Valve Body MaterialStainless Steel
Valve Stem TypeNon Rising

Shipping Info:

Ship weight (kg) 2.34
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelPipe SizeConnection TypeTop Of Handle To Inlet CenterHandle MaterialBonnet StyleClassValve Stem TypeValve Body MaterialPrice
SHARPE VALVES 4371004800 Gate Valves, Class 150, 1/2 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTD 43710048001/2"-7 1/2"Ductile IronBoltedClass 150RisingStainless Steel€1,247.32
SHARPE VALVES 4371004910 Gate Valves, Class 150, 10 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTE 437100491010"-43.19"Ductile IronBoltedClass 150RisingStainless Steel€20,665.93
SHARPE VALVES 4371004460 Gate Valves, Class 150, 10 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTF 437100446010"-34 2/5"Ductile IronBoltedClass 150RisingCarbon Steel€4,533.60
SHARPE VALVES 4371004920 Gate Valves, Class 150, 12 Inch Pipe Size, 275 PSI Max. Water Pressure | CU2NTG 437100492012"-50.59"Ductile IronBoltedClass 150RisingStainless Steel€30,453.99
SHARPE VALVES 4371004470 Gate Valves, Class 150, 12 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTH 437100447012"-40 2/25"Ductile IronBoltedClass 150RisingCarbon Steel€6,135.04
SHARPE VALVES 4371004530 Gate Valves, Class 150, 14 Inch Pipe Size, 285 PSI Max. Water Pressure, Hand Wheel | CU2NTJ 437100453014"-59.7"Ductile IronBoltedClass 150RisingCarbon Steel€8,749.17
SHARPE VALVES 4371004490 Gate Valves, Class 150, 16 Inch Pipe Size, 285 PSI Max. Water Pressure | CU2NTK 437100449016"-67.7"Ductile IronBoltedClass 150RisingCarbon Steel€12,556.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARPE VALVES 4371003240 Gate Valves, Class 200, 2 Inch Pipe Size, 200 PSI Max. Water Pressure
€692.57 /unit