SHARP 2240B Lathe, Metal Turning, 22 Inch Size x 40 in, 4 47/64 Inch Size Spindle Bore, D1-11 Camlock | CU2NZY

SHARP 2240B Lathe, Metal Turning, 22 Inch Size x 40 in, 4 47/64 Inch Size Spindle Bore, D1-11 Camlock

Item: CU2NZY Model: 2240BCross Ref: 446N59
In Stock

Get it by Tuesday, Jun 17

€62,118.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemLathe
ApplicationsMetal Turning
Bed Width15 3/4"
Distance Between Centers40"
FeaturesCamlock Spindle, Direct Selection For Inch/Metric Threads, One Piece Cast Meehanite Bed, Quick Change Gearbox
Frequency60 Hz
Gap Length14 1/2"
Hp15 hp
Includes(4) Jaw 16 In Chucks, 20 In Faceplate, 4-Way Carriage Stop, 4-Way Tool Post, Coolant System, Follow Rest, Halogen Light, Rapid Transverse On Longitudinal, Steady Rest, Tailstock, Tool Kit
Max. Cross Feed0.009"
Max. Metric Thread14 mm, 56 mm
Max. Spindle Speed1000 RPM
Max. Threads Per Inch56
Min. Cross Feed0.001"
Min. Metric Thread0.5 mm, 4 mm
Min. Spindle Speed10 RPM
Min. Threads Per Inch2
Number Of Inch Threads44
Number Of Metric Threads40
Number Of Spindle Speeds12
Number Of Threads40 , 44
Overall Height50"
Overall Length100"
Overall Width40 1/2"
PhaseThree
Primary ApplicationMetal Turning
Spindle Bore4.734"
Spindle Nose TypeD1-11 Camlock
Swing In Gap31"
Swing Over Bed22"
Swing Over Cross Slide13.188"
Tailstock TaperMT9
Voltage220V AC
ApplicationMetal Turning
Cross Feed - Maximum0.0094 in./rev.
Cross Feed - Minimum0.001 in./rev.
Horsepower15 hp
Includes Collet CloserNo Collet Closer
Includes Taper AttachmentNo Taper Attachment
Input Voltage (nominal)240V AC
Lathe Head DriveGear Drive
Metric Thread - Maximum14 mm, 56 mm
Metric Thread - Minimum0.5 mm, 4 mm
Overall Depth100"
Series22-B Series
Spindle Bore Size4 3/4"
Spindle Nose TaperD1-11 Camlock
Spindle Speed - Maximum1000 RPM
Spindle Speed - Minimum10 RPM
Swing Over Gap14 1/2"
Threads Per Inch - Maximum56
Threads Per Inch - Minimum2

Shipping Info:

Ship weight (kg) 2277
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelSwing Over BedDistance Between CentersSpindle BoreMax. Spindle SpeedTailstock TaperNumber Of Inch ThreadsNumber Of Metric ThreadsVoltagePrice
SHARP 1640L Lathe, Metal Turning, 16 Inch Size x 40 in, 3 9/64 Inch Size Spindle Bore, D1-8 Camlock, 2 | CU2NZP 1640L16"40"3.141"2000 RPMMT43634220/440V AC€38,369.15
SHARP 1660LV Lathe, Metal Turning, 16 Inch Size x 60 in, 3 9/64 Inch Size Spindle Bore, D1-8 Camlock, 2 | CU2NZQ 1660LV16"60"3.141"2000 RPMMT43634220V AC€42,977.80
SHARP 1660L Lathe, Metal Turning, 16 Inch Size x 60 in, 3 9/64 Inch Size Spindle Bore, D1-8 Camlock, 2 | CU2NZR 1660L16"60"3.141"2000 RPMMT43634220/440V AC€37,959.69
SHARP 1860L Lathe, Metal Turning, 18 1/2 Inch Size x 60 in, 3 9/64 Inch Size Spindle Bore | CU2NZT 1860L18 1/2"60"3.141"2000 RPMMT53634220/440V AC€40,255.06
SHARP 1860LV Lathe, Metal Turning, 18 1/2 Inch Size x 60 in, 3 9/64 Inch Size Spindle Bore | CU2NZU 1860LV18 1/2"60"3.141"2000 RPMMT63634220V AC€40,162.76
SHARP 22100B Lathe, Metal Turning, 22 Inch Size x 100 in, 4 47/64 Inch Size Spindle Bore, D1-11 Camlock | CU2NZV 22100B22"100"4.734"1000 RPMMT114440220V AC€74,328.57
SHARP 22120B Lathe, Metal Turning, 22 Inch Size x 120 in, 4 47/64 Inch Size Spindle Bore, D1-11 Camlock | CU2NZW 22120B22"120"4.734"1000 RPMMT54440220V AC€77,950.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARP 2240B Lathe, Metal Turning, 22 Inch Size x 40 in, 4 47/64 Inch Size Spindle Bore, D1-11 Camlock
€62,118.07 /unit