Flat Shipping

Flat Shipping at €24.99 + VAT

SHARON PIPING S5036CP012 Coupling 1 1/4 Inch 316 Stainless Steel | AB2FWL 1LUN9

SHARON PIPING S5036CP012 Coupling 1 1/4 Inch 316 Stainless Steel

Item: AB2FWL Model: S5036CP012Cross Ref: 1LUN9
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€73.12 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCoupling
Body MaterialStainless Steel
ClassClass 3000
Connection TypeSocket Weld
GradeGrade 316
Max. Pressure3000 psi
Max. Steam Pressure2810 psi
Outside Dia.2.234"
Pipe Size1 1/4"
Basic Fitting ShapeCoupling
ColorSilver
Fitting Side A GenderFemale
Fitting Side A Nominal Pipe Size1 1/4"
Fitting Side A Outside Diameter2 1/16"
Fitting Side A TypeSocket
Fitting Side B TypeSocket
Includes Pre-applied Thread SealantNo
Maximum Operating PressureRefer To Specification
Overall Length1 1/2"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeCoupling
StandardsANSI B1.20.1, ASME A182, ASME B16.11

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)4.06
Ship length (cm)5.59
Ship width (cm)5.59
HS code7307221000
Country of OriginTW

Product Variants

ProductModelPipe SizeMax. Steam PressureOutside Dia.Connection TypeClassPrice
SHARON PIPING S5034CP012 Coupling 1 1/4 Inch 304 Stainless Steel | AB2FTM 1LUB9 S5034CP0121 1/4"2810 psi2.234"Socket WeldClass 3000€52.00
SHARON PIPING S5034CP014 Coupling 1 1/2 Inch 304 Stainless Steel | AB2FTP 1LUC2 S5034CP0141 1/2"2810 psi2.547"Socket WeldClass 3000€68.14
SHARON PIPING S5034CP020 Coupling 2 Inch 304 Stainless Steel | AB2FTR 1LUC4 S5034CP0202"2810 psi2.969"Socket WeldClass 3000€96.69
SHARON PIPING S5036CP020 Coupling 2 Inch 316 Stainless Steel | AB2FWP 1LUP3 S5036CP0202"2810 psi2.969"Socket WeldClass 3000€126.61
SHARON PIPING S4034CP014 Coupling 1 1/2 Inch 304 Stainless Steel | AB2GCR 1LVN6 S4034CP0141 1/2"1965 psi2 1/2"Socket WeldClass 3000€86.87
SHARON PIPING S4034CP024 Coupling 2 1/2 Inch 304 Stainless Steel | AB2GCW 1LVP1 S4034CP0242 1/2"1965 psi3 5/8"Socket WeldClass 3000€226.34
SHARON PIPING S4036CP014 Coupling 1 1/2 Inch 316 Stainless Steel | AB3EMK 1RTD7 S4036CP0141 1/2"2810 psi2 1/2"Socket WeldClass 3000€95.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SHARON PIPING S5036CP012 Coupling 1 1/4 Inch 316 Stainless Steel
€73.12 /unit