Flat Shipping

Flat Shipping at €24.99 + VAT

3M 767F Sanding Belt, 52 Inch W X 75 Inch L, Ceramic, 60 Grit, Yf Wt Polyester, 2 PK | CN7VYE

3M 7100272611 767F Sanding Belt, 52 Inch Width X 75 Inch Length, Ceramic, 60 Grit, Yf Wt Polyester, 2 Pk

Item: CN7VYE Model: 7100272611Cross Ref: 794FE3 / 767F
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€723.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSanding Belt
Backing WeightYF
GradeCoarse
Abrasive GradeCoarse
Abrasive MaterialCeramic
Abrasive TypeCoated
Backing MaterialPolyester
Belt Grit60
Belt Joint TypeButt Joint
Belt Length75"
Belt Width52"
Coating CoverageOpen
ColorMaroon
Flexibility TypeSingle
Grit60
Series767F Series

Shipping Info:

Ship weight (kg) 8.4285
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelBacking WeightPkg. Qty.Price
3M 767F Sanding Belt, 2 Inch W X 132 Inch L, Ceramic, 60 Grit, Yf Wt Polyester Backing, 60, 50 PK | CN7VUY 7100275846YF50€930.93
3M 767F Sanding Belt, 2 Inch W X 132 Inch L, Ceramic, 80 Grit, Yf Wt Polyester Backing, 80, 50 PK | CN7VUZ 7100273080YF50€861.72
3M 767F Sanding Belt, 3 Inch W X 132 Inch L, Ceramic, 120 Grit, Yf Wt Polyester Backing, 120 | CN7VVN 7100273656YF50€1,229.43
3M 767F Sanding Belt, 3 Inch W X 132 Inch L, Ceramic, 60 Grit, Yf Wt Polyester Backing, 60, 25 PK | CN7VVQ 7100272606YF25€693.65
3M 767F Sanding Belt, 3 Inch W X 132 Inch L, Ceramic, 80 Grit, Yf Wt Polyester Backing, 80, 25 PK | CN7VVR 7100273649YF25€646.27
3M 767F Sanding Belt, 3 Inch W X 79 Inch L, Ceramic, 60 Grit, Yf Wt Polyester Backing, 60, 50 PK | CN7VVU 7100273296YF50€862.20
3M 767F Sanding Belt, 4 Inch W X 132 Inch L, Ceramic, 120 Grit, Yf Wt Polyester Backing, 120 | CN7VWV 7100273298YF25€820.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

3M 7100272611 767F Sanding Belt, 52 Inch Width X 75 Inch Length, Ceramic, 60 Grit, Yf Wt Polyester, 2 Pk
€723.91 /unit