Flat Shipping

Flat Shipping at €24.99 + VAT

SGS PRO 15859 Carbide Bur Inverted/Ball Nose 1/2 Inch SF5CO | AH8GUY 38TC28

SGS PRO 15859 Carbide Bur Inverted/Ball Nose 1/2 Inch SF5CO

Item: AH8GUY Model: 15859Cross Ref: 38TC28
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€55.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Cutter Dia.1/2"
Cutting Edge TypeDouble Cut
Cutting Length1 1/4"
Max. Rpm28000 RPM
Overall Length3"
Shank MaterialSteel
Shank Size1/4"
ShapeBall Nosed Tree
Trade NumberSF5CO
Cut TypeDouble
End TypeRadius
Head Diameter1/2"
Head Length1 1/4"
Head MaterialCarbide

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizePrice
SGS PRO 15866 Carbide Bur Inverted/Ball Nose 1/2 Inch SL5CO | AH8GVF 38TC35 15866SL5CO28000 RPM1 1/4"1/4"€85.62

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SGS PRO 15859 Carbide Bur Inverted/Ball Nose 1/2 Inch SF5CO
€55.07 /unit