Flat Shipping

Flat Shipping at €24.99 + VAT

SGS PRO 13003 Carbide Bur Oval 1/2 Inch Double Cut | AH8GRM 38TA71

SGS PRO 13003 Carbide Bur Oval 1/2 Inch Double Cut

Item: AH8GRM Model: 13003Cross Ref: 38TA71
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€49.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCarbide Bur
Cutter Dia.1/2"
Cutting Edge TypeDouble Cut
Cutting Length7/8"
Max. Rpm28000 RPM
Overall Length2 5/8"
Shank MaterialSteel
Shank Size1/4"
ShapeOval
Trade NumberSD5
Compatible Tool TypeDie Grinder
Cut TypeDouble
End TypeRadius
Head Diameter1/2"
Head Length7/8"
Head MaterialCarbide
Head ShapeOval

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)1.27
Ship length (cm)10.16
Ship width (cm)1.27
Country of OriginUS

Product Variants

ProductModelTrade NumberMax. RpmCutting LengthShank SizePrice
SGS PRO 12953 Carbide Bur Oval 1/4 inch Double Cut | AH8GRK 38TA69 12953SE155000 RPM3/8"1/4"€26.81
SGS PRO 12978 Carbide Bur Oval 3/8 inch Double Cut | AH8GRL 38TA70 12978SE337500 RPM5/8"1/4"€35.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SGS PRO 13003 Carbide Bur Oval 1/2 Inch Double Cut
€49.60 /unit