Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SESAMEE K440 Combination Resettable Padlock Brass | AG6QBC 3TMK1

SESAMEE K440 Combination Resettable Padlock Brass

Item: AG6QBC Model: K440Cross Ref: 3TMK1
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€60.10 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Padlock
Body ColorGold
Body FinishChrome Plated
Body Height1 3/4"
Body Length1 3/4"
Body MaterialBrass
Body Thickness3/4"
Body Width2"
Combination AlikeNo
Combination StyleScrolling
Combination TypeResettable
Control Key IncludedNo
Control Key Registration RequiredNo
Dial ColorGold
Dial LocationBottom
EnvironmentOutdoor
High SecurityYes
Horizontal Shackle Clearance13/16"
Includes Lock CoverNo
Number Of Bumpers0
Number Of Dials4
Number Of Locks In Pack1
Padlock Body ShapeRectangular
ResettableResettable
Security LevelGeneral Security
Shackle Dia.19/64" , 9/32"
Shackle Height4"
Shackle MaterialSteel
Shackle ShapeRounded
Shackle TypeStandard Shackle
Shackle Width13/16"
ShapeRectangular
Tsa ApprovedNo
Vertical Shackle Clearance4"
WeatherabilityMedium Corrosion Resistance , Yes
Lock Body ColorGold
Lock Body MaterialBrass
Lock Body ShapeRectangular
Weather ResistantYes

Shipping Info:

Ship weight (kg) 0.333
Ship height (cm)9.91
Ship length (cm)23.88
Ship width (cm)11.43
HS code8301300060
Country of OriginTW

Product Details:

    • Resettable (Resettable)

Product Variants

ProductModelVertical Shackle ClearanceHorizontal Shackle ClearanceShackle Dia.Body HeightBody ThicknessBody ColorCombination StyleShackle FinishPrice
SESAMEE K0436 Combination Resettable Padlock Brass | AG6QBA 3TMJ7 K04361"13/16"9/32"1 3/4"3/4"GoldScrolling-€33.02
SESAMEE KCR0436 Combination Resettable Padlock Brass | AG6QBB 3TMJ9 KCR04361"13/16"9/32"1 3/4"3/4"SilverScrolling-€29.91
SESAMEE K436 Combination Padlock, Dial Combo Padlocks, 1-1 1/2 Inch, 1/2-1 in | CU2MGV K4361"1"5/16"1.688"45/64"-DialChrome Plated€40.73
SESAMEE K5003/4 Combination Padlock, Dial Combo Padlocks, 1-1 1/2 Inch, 1/2-1 in | CU2MGW K5003/41"1"0.312"1.688"0.969"-DialChrome Plated€21.81
SESAMEE K5002-1/4 Combination Padlock, Dial Combo Padlocks, 2-4 Inch, 1/2-1 in | CU2MGX K5002-1/42 1/4"1"5/16"1 11/16"31/32"-DialChrome Plated€23.67
SESAMEE 437L Combination Padlock, Dial Combo Padlocks, 2-4 Inch, 1/2-1 in | CU2MGY 437L2 1/4"63/64"5/16"1 1/2"1"-DialPlated€25.97
SESAMEE K0437 Combination Padlock, Dial Combo Padlocks, 2-4 Inch, Greater than 1 in | CU2MGZ K04372 1/4"2 1/4"5/16"1.688"45/64"-DialChrome Plated€44.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SESAMEE K440 Combination Resettable Padlock Brass
€60.10 /unit