Flat Shipping

Flat Shipping at €24.99 + VAT

SESAMEE K436 Combination Padlock, Dial Combo Padlocks, 1-1 1/2 Inch, 1/2-1 in | CU2MGV

SESAMEE K436 Combination Padlock, Dial Combo Padlocks, 1-1 1/2 Inch, 1/2-1 in

Item: CU2MGV Model: K436Cross Ref: 783XW3
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€48.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCombination Padlock
Body Height1.688"
Body MaterialBrass
Body Thickness45/64"
Body Width2"
Combination StyleDial
Combination TypeResettable
Dial LocationBottom
Horizontal Shackle Clearance1"
Number Of Locks In Pack1
Security LevelGeneral Security
Shackle Dia.5/16"
Shackle FinishChrome Plated
Shackle MaterialSteel
Vertical Shackle Clearance1"
Lock Body MaterialBrass

Shipping Info:

Ship weight (kg) 0.279
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelVertical Shackle ClearanceHorizontal Shackle ClearanceShackle Dia.Body HeightBody ThicknessBody ColorCombination StyleShackle FinishPrice
SESAMEE K0436 Combination Resettable Padlock Brass | AG6QBA 3TMJ7 K04361"13/16"9/32"1 3/4"3/4"GoldScrolling-€33.02
SESAMEE KCR0436 Combination Resettable Padlock Brass | AG6QBB 3TMJ9 KCR04361"13/16"9/32"1 3/4"3/4"SilverScrolling-€29.91
SESAMEE K440 Combination Resettable Padlock Brass | AG6QBC 3TMK1 K4404"13/16"9/32"1 3/4"3/4"GoldScrolling-€32.80
SESAMEE K5003/4 Combination Padlock, Dial Combo Padlocks, 1-1 1/2 Inch, 1/2-1 in | CU2MGW K5003/41"1"0.312"1.688"0.969"-DialChrome Plated€21.81
SESAMEE K5002-1/4 Combination Padlock, Dial Combo Padlocks, 2-4 Inch, 1/2-1 in | CU2MGX K5002-1/42 1/4"1"5/16"1 11/16"31/32"-DialChrome Plated€23.67
SESAMEE 437L Combination Padlock, Dial Combo Padlocks, 2-4 Inch, 1/2-1 in | CU2MGY 437L2 1/4"63/64"5/16"1 1/2"1"-DialPlated€25.97
SESAMEE K0437 Combination Padlock, Dial Combo Padlocks, 2-4 Inch, Greater than 1 in | CU2MGZ K04372 1/4"2 1/4"5/16"1.688"45/64"-DialChrome Plated€44.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SESAMEE K436 Combination Padlock, Dial Combo Padlocks, 1-1 1/2 Inch, 1/2-1 in
€48.57 /unit