Flat Shipping

Flat Shipping at €24.99 + VAT

SENSIT 360-00203 Sensor Retainer Filter 3/4 x 1/16 Inch | AC6YNM 36T596

SENSIT 360-00203 Sensor Retainer Filter 3/4 x 1/16 Inch

Item: AC6YNM Model: 360-00203Cross Ref: 36T596
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€4.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSensor Retainer Filter
Diameter3/4"
Length1/16"
Accessory BrandSENSIT HXG 2d
Outside Diameter0.75"
Overall Depth0.06"
Product TypeSensor Filter

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)12.7
Ship length (cm)27.94
Ship width (cm)12.7
HS code8543704000
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SENSIT 360-00203 Sensor Retainer Filter 3/4 x 1/16 Inch
€4.62 /unit