Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 5340-1/32HGXTAPE Rubber Buna-nitrile 1/32 Inch Thick 2 x 36 Inch | AB3JYV 1TVT8

E JAMES & CO 5340-1/32HGXTAPE Rubber Buna-nitrile 1/32 Inch Thick 2 x 36 Inch

Item: AB3JYV Model: 5340-1/32HGXTAPECross Ref: 1TVT8
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypeAdhesive
ColorBlack
Durometer40A
Elongation500%
FinishSmooth
Length36"
Max. Temp.225°F
Min. Temp. Rating-40°F
Tensile Strength1500 psi
Thickness0.031"
TypeHigh Grade
Width2"
Adhesive TypeAcrylic
GradeHigh Strength
MaterialBuna N
Oil ResistanceExcellent
Overall Length36"
Overall Width2"
ShapeStrip
StandardsASTM D2000 BF 410
Water ResistanceGood
Weather ResistanceFair

Shipping Info:

Ship weight (kg) 0.0621
Ship height (cm)1.98
Ship length (cm)91.92
Ship width (cm)15.72
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMin. Temp. RatingTypeColorDurometerFinishPrice
E JAMES & CO 5340-1/32HGX Rubber Buna-nitrile 1/32 Inch Thick 2 x 36 Inch | AA9KQV 1DRC6 5340-1/32HGX0.031"-40°FHigh GradeBlack40ASmooth€3.09
E JAMES & CO 5340-1/16HGX Rubber Buna-nitrile 1/16 Inch Thick 2 x 36 Inch | AA9KQW 1DRC7 5340-1/16HGX0.062"-40°FHigh GradeBlack40ASmooth€5.45
E JAMES & CO 5340-3/32HGX Rubber Buna-nitrile 3/32 Inch Thick 2 x 36 Inch | AA9KQX 1DRC8 5340-3/32HGX0.094"-40°FHigh GradeBlack40ASmooth€11.26
E JAMES & CO 5340-1/8HGX Rubber Buna-nitrile 1/8 Inch Thick 2 x 36 Inch | AA9KQY 1DRC9 5340-1/8HGX1/8"-40°FHigh GradeBlack40ASmooth€11.25
E JAMES & CO 5340-1/4HGX Rubber Buna-nitrile 1/4 Inch Thick 2 x 36 Inch | AA9KQZ 1DRD2 5340-1/4HGX1/4"-40°FHigh GradeBlack40ASmooth€25.15
E JAMES & CO 5340-3/8HGX Rubber Buna-nitrile 3/8 Inch Thick 2 x 36 Inch | AA9KRA 1DRD3 5340-3/8HGX3/8"-40°FHigh GradeBlack40ASmooth€28.28
E JAMES & CO 5340-1/2HGX Rubber Buna-nitrile 1/2 Inch Thick 2 x 36 Inch | AA9KRB 1DRD4 5340-1/2HGX1/2"-40°FHigh GradeBlack40ASmooth€29.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 5340-1/32HGXTAPE Rubber Buna-nitrile 1/32 Inch Thick 2 x 36 Inch
€7.84 /unit