SELLSTROM 97456 Fire Blanket And Cabinet Carbon Felt | AE6QZQ 5UPX7

SELLSTROM S97456 Fire Blanket And Cabinet Carbon Felt

Item: AE6QZQ Model: S97456Cross Ref: 5UPX7
In Stock

Get it by Tuesday, Jun 10

€196.51 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFire Blanket and Cabinet
Blanket ColorGray
Blanket Dimensions6 ft. x 5 ft.
Blanket Length72"
Blanket MaterialCarbon Fiber , Fire Blanket
Blanket Width60"
Case ColorRed
IncludesStainless Steel Wall Mount Cabinet
Max. Temp. Range (f)3000°F
Storage Container ColorRed
Storage Container TypeCase
Blanket TypeFire Blanket
Material Weight17 oz.
Overall Length6 ft.
Overall Width5 ft.

Shipping Info:

Ship weight (kg) 5.715
Ship height (cm)15.24
Ship length (cm)52.58
Ship width (cm)41.4
HS code5602909000
Country of OriginUS

Product Details:

    • Blanket Material (Carbon Felt)

Product Variants

ProductModelBlanket ColorMax. Temp. Range (f)Storage Container TypeBlanket LengthBlanket WidthCase ColorStorage Container ColorPrice
SELLSTROM 97457 Fire Blanket And Cabinet Fiberglass | AE6QZR 5UPX8 S97457White1000°FCase72"60"RedRed€129.16

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SELLSTROM S97456 Fire Blanket And Cabinet Carbon Felt
€196.51 /unit