SELLSTROM S80225 Safety Glasses, Anti-Fog, Ansi Dust/Splash Rating Not Rated For Dust Or Splash | CU2LYA

SELLSTROM S80225 Safety Glasses, Anti-Fog, Ansi Dust/Splash Rating Not Rated For Dust Or Splash

Item: CU2LYA Model: S80225Cross Ref: 483P97
In Stock

Get it by Tuesday, Jun 17

€21.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSafety Glasses
ApplicationFirefighting
Band MaterialFR Cloth
Brow Lining MaterialClosed Cell Foam
Dielectric ProtectionNo
Eyewear SizeUniversal
Foam LinedYes
For Small Heads DesignationNot Rated
Frame ColorBlack
Frame MaterialHigh Temperature Resistant TPV
Frame StyleOTG
GenderUnisex
Goggles Ansi Dust/splash RatingNot Rated
Includes Anti-fog Lens CoatingYes
Includes Anti-static Lens CoatingNo
Includes Brow LiningNo
Includes Eye Socket LiningNo
Includes No Lens CoatingsNo
Includes Polarized Lens CoatingNo
Includes Scratch-resistant Lens CoatingNo
Lens CoatingAnti Fog
Lens ColorClear
Lens MaterialPolycarbonate
Metal DetectableNo
Nose Bridge MaterialTPV
Photochromatic LensNo
Sub-brandWildland
Venting TypeNon Vented
X-ray DetectableNo
Goggles Lens CoatingAnti-Fog
StandardsANSI Z87.1 2015, CSA Z94.3, NFPA

Shipping Info:

Ship weight (kg) 0.1238
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginTW

Product Variants

ProductModelLens CoatingFoam LinedFrame ColorIncludes Scratch-resistant Lens CoatingIncludes Anti-fog Lens CoatingNose Bridge MaterialBand MaterialVenting TypePrice
SELLSTROM S81000 Protective Goggles, Anti-Scratch, Ansi Dust/Splash Rating Not Rated For Dust Or Splash | CU2LXU S81000Anti ScratchNoClearYesNoPVCElasticDirect€3.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SELLSTROM S80225 Safety Glasses, Anti-Fog, Ansi Dust/Splash Rating Not Rated For Dust Or Splash
€21.74 /unit