Flat Shipping

Flat Shipping at €24.99 + VAT

SEELYE 270-11012 Thermoplastic Welding Tip Round 5/8 In | AD9UPU 4UZT2

SEELYE 270-11012 Thermoplastic Welding Tip Round 5/8 In

Item: AD9UPU Model: 270-11012Cross Ref: 4UZT2
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.84 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemThermoplastic Welding Tip
Compatible With BrandSeelye
Connection Thread GenderMale
Connection TypeThreaded
FeaturesFit Any Of Seelye'S Welders
For Use WithHand Welding With Any Size Welding Rod
ProcessPlastic Welding
Tip ShapeRound
Tip TypeHand Welding Tip
TypeRound
Welds Up To1/2"
Connection Size1/4"
Connection Thread TypeNPS
For Material TypeABS, Copolymer, CPVC, HDPE, HMW, LDPE, MDPE, Polycarbonate, Polypropylene, Polyurethane, PVC, PVDF, SAN
For Welder Series2001 FC, 2001 FCP, Model 63 Series
MaterialStainless Steel
Nominal Size#5
Overall Length2 1/2"

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)1.52
Ship length (cm)6.35
Ship width (cm)5.08
HS code8515902000
Country of OriginIL

Product Variants

ProductModelTypeWelds Up ToTip TypeConnection TypePrice
SEELYE 270-11011 Thermoplastic Welding Tip Tacking | AD9UPT 4UZT1 270-11011Tacking1/2"Tacking TipThreaded€46.90
SEELYE 270-11025 Thermoplastic Welding Tip Narrow 5/32 In | AD9UPV 4UZT3 270-11025Automatic Narrow Body3/8"Speed Welding TipThreaded€166.55
SEELYE 270-11028 Thermoplastic Welding Tip Narrow 3/16 In | AD9UPW 4UZT4 270-11028Automatic Narrow Body1/2"Speed Welding TipThreaded€110.37
SEELYE 270-11024 Thermoplastic Welding Tip 5/8 In | AD9UPX 4UZT5 270-11024Automatic Strip/Ribbon1/2"Speed Welding TipThreaded€100.76
SEELYE 270-11017 Thermoplastic Welding Tip Wide 5/32 In | AD9UPY 4UZT6 270-11017Automatic Wide Body3/8"Speed Welding TipThreaded€132.20
SEELYE 270-11018 Thermoplastic Welding Tip Wide 3/16 In | AD9UPZ 4UZT7 270-11018Automatic Wide Body1/2"Speed Welding TipThreaded€135.37

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEELYE 270-11012 Thermoplastic Welding Tip Round 5/8 In
€34.84 /unit