Flat Shipping

Flat Shipping at €24.99 + VAT

SECURITY DOOR 1511V Electromagnetic Lock, Surface Mount, Electromagnetic, 12/24VDC, 670Ma/12VDC | CU2LQX

SECURITY DOOR 1511V Electromagnetic Lock, Surface Mount, 12/24VDC, 670Ma/12VDC

Item: CU2LQX Model: 1511VCross Ref: 28XN64
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€717.59 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectromagnetic Lock
Amp Draw @ 12v670 mA
Amp Draw @ 24v350 mA
Armature Depth1/2"
Armature Length7 3/8"
Armature Width2 3/8"
FeaturesFor Single Inswing Doors
FinishClear Anodized
For Use WithHigh Security Single Door Application
Holding Force1650 lbs.
IncludesMounting Hardware
Input Voltage12/24V DC
Lock Body Depth1.562"
Lock Body Length11.111"
Lock Body Width2 3/4"
MaterialSteel
Opening ActionElectromagnetic
Options IncludedDual Voltage
Projection From Wall1.562"
Release DelayInstantaneous
Strike Plate Depth1/2"
Strike Plate Length7 3/8"
Strike Plate Width2 3/8"
Total Projection1.562"
TypeSurface Mount
Includes HardwareHardware Included
Overall Height2 3/4"
Overall Length11"
Overall Width1 9/16"
Projection1 9/16"
PropertiesLocking
StandardsANSI/BHMA A156.23, CSFM, UL 1034, ULC-S104, ULC-S533
Strike Plate Height1/2"

Shipping Info:

Ship weight (kg) 5.571

Product Variants

ProductModelFinishTypeMaterialOpening ActionAmp Draw @ 24vLock Body WidthLock Body LengthLock Body DepthPrice
SECURITY DOOR 1511SNAKVDBA Electromagnetic Lock, Surface Mount, Electromagnetic Or Manual, 12/24VDC | CU2LQM 1511SNAKVDBAClear AnodizedSurface MountSteelElectromagnetic, Manual450 mA2 3/4"11"2 5/8"€1,828.56
SECURITY DOOR 1511SNDKVDB Electromagnetic Lock, Surface Mount, Electromagnetic Or Manual, 12/24VDC, Steel | CU2LQN 1511SNDKVDBClear AnodizedSurface MountSteelElectromagnetic, Manual450 mA2 3/4"11"2 5/8"€1,813.64
SECURITY DOOR 1511SNDKVBA Electromagnetic Lock, Surface Mount, Electromagnetic Or Manual, 12/24VDC, Steel | CU2LQP 1511SNDKVBAClear AnodizedSurface MountSteelElectromagnetic, Manual450 mA2 3/4"11"2 5/8"€1,789.98
SECURITY DOOR 1511SNAKV Electromagnetic Lock, Surface Mount, Electromagnetic Or Manual, 12/24VDC, Steel | CU2LQQ 1511SNAKVClear AnodizedSurface MountSteelElectromagnetic, Manual450 mA2 3/4"11"2 5/8"€1,724.93
SECURITY DOOR 180AIV Electromagnetic Lock, Surface Mount, Electromagnetic, 12/24VDC | CU2LQR 180AIVUnfinishedSurface MountAluminumElectromagnetic0.45A2"6"2"€395.33
SECURITY DOOR 180AIVD Electromagnetic Lock, Surface Mount, Electromagnetic, 12/24VDC | CU2LQT 180AIVDUnfinishedSurface MountAluminumElectromagnetic0.45A2"6"2"€466.29
SECURITY DOOR 1581VD Electromagnetic Lock, Surface Mount, Electromagnetic, 12/24VDC | CU2LQU 1581VDClear AnodizedSurface MountSteelElectromagnetic-2 1/8"8 3/4"1 1/4"€616.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECURITY DOOR 1511V Electromagnetic Lock, Surface Mount, 12/24VDC, 670Ma/12VDC
€717.59 /unit