Flat Shipping

Flat Shipping at €24.99 + VAT

SECURITY DOOR 1581VD Electromagnetic Lock, Surface Mount, Electromagnetic, 12/24VDC | CU2LQU

SECURITY DOOR 1581VD Electromagnetic Lock, Surface Mount, 12/24VDC

Item: CU2LQU Model: 1581VDCross Ref: 28XN69
In Stock

Get it by Thursday, Jun 12

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€622.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemElectromagnetic Lock
Amp Draw @ 12v440 mA
Armature Depth1/2"
Armature Length6 1/4"
Armature Width1 5/8"
FeaturesDoor Status Monitor For Single Outswing Doors
FinishClear Anodized
For Use WithHigh Security Traffic Control
Holding Force650 lbs.
IncludesMounting Hardware
Input Voltage12/24V DC
Lock Body Depth1 1/4"
Lock Body Length8 3/4"
Lock Body Width2 1/8"
MaterialSteel
Opening ActionElectromagnetic
Options IncludedDual Voltage
Projection From Wall1 1/4"
Release DelayInstantaneous
Strike Plate Depth1/2"
Strike Plate Length6 1/4"
Strike Plate Width1 5/8"
Total Projection1 1/4"
TypeSurface Mount
Current @ 12v440 mA
Current @ 24v220 mA
Includes HardwareHardware Included
Overall Height2 1/8"
Overall Length8 3/4"
Overall Width1 1/4"
Projection1 1/4"
PropertiesLocking
Series1580 Series
StandardsANSI/BHMA A156.23, CSFM LISTED 3774-0324:100, UL 294, ULC-S104, ULC-S533
Strike Plate Height1/2"

Shipping Info:

Ship weight (kg) 2.295
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelFinishTypeMaterialOpening ActionAmp Draw @ 24vLock Body WidthLock Body LengthLock Body DepthPrice
SECURITY DOOR 1511SNAKVDBA Electromagnetic Lock, Surface Mount, Electromagnetic Or Manual, 12/24VDC | CU2LQM 1511SNAKVDBAClear AnodizedSurface MountSteelElectromagnetic, Manual450 mA2 3/4"11"2 5/8"€1,828.56
SECURITY DOOR 1511SNDKVDB Electromagnetic Lock, Surface Mount, Electromagnetic Or Manual, 12/24VDC, Steel | CU2LQN 1511SNDKVDBClear AnodizedSurface MountSteelElectromagnetic, Manual450 mA2 3/4"11"2 5/8"€1,813.64
SECURITY DOOR 1511SNDKVBA Electromagnetic Lock, Surface Mount, Electromagnetic Or Manual, 12/24VDC, Steel | CU2LQP 1511SNDKVBAClear AnodizedSurface MountSteelElectromagnetic, Manual450 mA2 3/4"11"2 5/8"€1,789.98
SECURITY DOOR 1511SNAKV Electromagnetic Lock, Surface Mount, Electromagnetic Or Manual, 12/24VDC, Steel | CU2LQQ 1511SNAKVClear AnodizedSurface MountSteelElectromagnetic, Manual450 mA2 3/4"11"2 5/8"€1,724.93
SECURITY DOOR 180AIV Electromagnetic Lock, Surface Mount, Electromagnetic, 12/24VDC | CU2LQR 180AIVUnfinishedSurface MountAluminumElectromagnetic0.45A2"6"2"€395.33
SECURITY DOOR 180AIVD Electromagnetic Lock, Surface Mount, Electromagnetic, 12/24VDC | CU2LQT 180AIVDUnfinishedSurface MountAluminumElectromagnetic0.45A2"6"2"€466.29
SECURITY DOOR 1512V Electromagnetic Lock, Surface Mount, Electromagnetic, 12/24VDC, 1.34A/12VDC | CU2LQV 1512VClear AnodizedSurface MountSteelElectromagnetic-2 3/4"22.111"1.562"€1,335.00

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECURITY DOOR 1581VD Electromagnetic Lock, Surface Mount, 12/24VDC
€622.90 /unit