Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SECURITRON GL1 Gate Lock Surface Mount | AE4JLA 5KZU5

SECURITRON GL1 Gate Lock Surface Mount

Item: AE4JLA Model: GL1Cross Ref: 5KZU5
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€578.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Lock
Amp Draw @ 12v870 mA
Amp Draw @ 24v720 mA
FinishPowder Coat
Holding Force2000 lbs.
Input Voltage12/24V DC
Lock Body Depth3 1/4"
Lock Body Width2 3/4"
MaterialAluminum
Opening ActionElectromagnetic Or Manual
SeriesGL1 Series
TypeSurface Mount

Shipping Info:

Ship weight (kg) 2.4885
Ship height (cm)10.92
Ship length (cm)27.43
Ship width (cm)17.02
HS code8302416045
Country of OriginUS

Product Details:

Securitron GL1 gate lock provides a holding force of 2000 pounds for electrical and manually operated indoor or outdoor gates where preload is a concern. It is ideal for controlling access to swinging or sliding vehicles, pedestrians and stock gates.

Features:

  • Securitron GL1 gate lock can operate on a preload of up to 100 lbs.
  • It has an automatic dual-voltage functionality that eliminates the need for field adjustment.
  • This UL-recognised gate lock offers compatibility with a standard mortise cylinder, accepting Adams Rite MS cam for manual key override (spacer guide available separately).
  • It comes with a self-aligning receiver, allowing for horizontal adjustment of up to +/-1/2 inches (12.7 mm) to compensate for gate misalignment and sag.
  • This GL1 gate lock includes a tamper-resistant cast housing for enhanced security.
  • It is suitable for easy surface mount installation.

Frequently Asked Questions:

Q. What is the operating temperature range of this gate lock?

A. Securitron GL1 gate lock can function properly within the temperature range of -58 to 167 degrees F.

Q. Can this unit be installed outdoors?

A. Yes, you can install it outdoors. Securitron GL1 gate lock comes black powder coated. This coating resists moisture contact with the aluminium surface and protects it from contamination.

Product Variants

ProductModelFinishTypeMaterialOpening ActionAmp Draw @ 24vInput VoltageLock Body WidthAmp Draw @ 12vPrice
SECURITRON M62FG-SASM Gate Lock Face Mount | AE4JLB 5KZU6 M62FG-SASMStainless SteelFace MountStainless SteelInstant Release125 mA12/24V3"250 mA€807.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECURITRON GL1 Gate Lock Surface Mount
€578.16 /unit