Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SECURITRON GL1-FS Gate Lock, Black, 2 3/4 Inch Bolt Length, 7 1/4 Inch Wide | CU2LLM

SECURITRON GL1-FS Gate Lock, Black, 2 3/4 Inch Bolt Length, 7 1/4 Inch Wide

Item: CU2LLM Model: GL1-FSCross Ref: 784RY7
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€693.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGate Lock
Bolt Length2 3/4"
ColorBlack
FinishBlack
For Door Thickness3.188"
HardwareMortise Cylinder Not Included
Height7 1/4"
Latch TypeGate Lock
Length2 3/4"
MaterialSteel
Number Of Mounting Holes4
Width7 1/4"

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)18.42
Ship length (cm)6.99
Ship width (cm)18.42
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SECURITRON GL1-FS Gate Lock, Black, 2 3/4 Inch Bolt Length, 7 1/4 Inch Wide
€693.54 /unit