SEALMASTER TREL 12 | BD6WCQ

SEALMASTER TREL 12

Item: BD6WCQ Model: TREL 12Cross Ref: 1501200000
In Stock

Get it by Wednesday, Jun 11

€67.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRod End Bearing
Ability To RelubricateNo
Axial Load1130
Ball Diameter1.312"
Ball FinishChrome Plated
Ball Flat Diameter0.978"
Ball MaterialAlloy Steel
Ball Width7/8"
Bearing Insert TypeRod End
Bore Dia.3/4"
ClassPrecision
ConfigurationMale
ConstructionThree Piece Rod End with Zerk Fitting
Head Diameter1 3/4"
Housing StyleMale Rod End
Housing Width0.687"
Htc8483.30.8055
Length To Center Of Ball2 22/25"
LubricationNo Zerk Fitting
Lubrication MethodNo Fitting
Lubrication TypeGrease
Max Static Radial Load11300
Max. Ambient Temp.350°F
Misalignment Angle-7° to +7°
Outer MaterialCarbon Steel
Outer Material PropertyCorrosion Resistant Plating
Product Selection Available SwYes
Product TypeTRE
Race MaterialCarbon Steel
Race Material Propertycorrosion resistant plating
SeriesPrecision
Thread DirectionLH
Thread Length1.719"
Thread Size3/4"-16
Thread TypeUNF
TypeMale Rod End
Zerk Fitting SwNo

Shipping Info:

Ship weight (kg) 0.288
Ship height (cm)5.97
Ship length (cm)13.97
Ship width (cm)4.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER TREL 12
€67.72 /unit