SEALMASTER TB-23 | BE4RDW

SEALMASTER TB-23 700877 Mounted Cast Iron Tapped Base Pillow Block Ball Bearing

Item: BE4RDW Model: TB-23Cross Ref: 700877
In Stock

Get it by Tuesday, Jun 17

€253.28 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base Length4 1/4"
Base To Center Height1 7/8"
Base Width1 3/4"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Spacing3 1/4"
Bore Dia.1 7/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1"
Dynamic Load Capacity5782 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Grease Fitting Thread Size1/4"-28
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Tapped Base
Housing Width1 22/25"
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.859"
Insert2-17
Length Through Bore1 11/16"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed4650 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height3 3/4"
Overall Length4.41"
Overall Width1 22/25"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeSet Screw
Size Code2-17
Static Load Rating3493 lbs.
Thread Depth3/4"
Thread Size1/2"-13

Shipping Info:

Ship weight (kg) 1.746
Ship height (cm)12.7
Ship length (cm)5.08
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER TB-23 700877 Mounted Cast Iron Tapped Base Pillow Block Ball Bearing
€253.28 /unit