SEALMASTER TB-20RC | BE8XYQ

SEALMASTER TB-20RC

Item: BE8XYQ Model: TB-20RCCross Ref: 703764
In Stock

Get it by Wednesday, Jun 11

€294.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Ability To RelubricateYes
Base Length4"
Base To Center Height1.688"
Base Width1 1/2"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Spacing3"
Bore Dia.1 1/4"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face22/25"
Dynamic Load Capacity4381 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Grease Fitting Thread Size1/4"-28
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Tapped Base
Housing Width1 1/2"
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.594"
Insert1-14C
Length Through Bore1 1/2"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed5450 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height3.41"
Overall Length4"
Overall Width1 1/2"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact Seal
Setscrew Torque65 lbs.-in. to 85 lbs.-in.
Shaft Locking TypeSet Screw
Size Code2-13
Static Load Rating2567 lbs.
Thread Depth0.63"
Thread Size7/16"-14
Vibration Frequency Fundamental Train0.0066 cPS
Vibration Frequency Inner Ring Defect0.0905 cPS
Vibration Frequency Outer Ring Defect0.0595 cPS
Vibration Frequency Roller Spin0.0385 cPS

Shipping Info:

Ship weight (kg) 1.35
Ship height (cm)4.29
Ship length (cm)11.43
Ship width (cm)11.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER TB-20RC
€294.33 /unit