APPROVED VENDOR U22080.050.0325 Threaded Stud B7 Plain 1/2-13x3-1/4 - Pack Of 200 | AE3DLK 5CLT5

APPROVED VENDOR U22080.050.0325 Fully Threaded Stud, 1/2 In - 13 Thread Size, Steel, 3 1/4 In Lg., Gr. B7, Blk Oxide, 200 Pk

Item: AE3DLK Model: U22080.050.0325Cross Ref: 5CLT5
In Stock

Get it by Tuesday, Jun 10

€874.82 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFully Threaded Stud
ClassClass 2A
FinishBlack Oxide
GradeGrade B7
HardnessRockwell C35
Length3 1/4"
MaterialSteel
Max. Temp.752°F
Min. Temp.-58°F
Min. Yield Strength105000 psi
System Of MeasurementImperial
Tensile Strength125000 psi
Thread DirectionRight Hand
Thread Size1/2"-13
Thread TypeCoarse
Material Grade/classGrade B7
Overall Length3 1/4"
Rockwell HardnessC35 Max
Thread Fit2A

Shipping Info:

Ship weight (kg) 12.9366
Ship height (cm)15.09
Ship length (cm)23.29
Ship width (cm)19.2
HS code7318155051
Country of OriginTW

Product Variants

ProductModelThread SizeThread TypeMax. Temp.Thread DirectionIncludes NutsTensile StrengthHardnessClassPkg. Qty.Price
APPROVED VENDOR 1ZY15 Threaded Stud B7 Plain 1/2-13x2 - Pack Of 4 | AB4QGD STUDB70500200-004BX1/2"-13Coarse1000°FRight HandNo125000 psiRockwell C35Class 2A4€5.70
APPROVED VENDOR 1ZY54 Threaded Stud B7 Plain 1/2-13 x 8" - PK4 | AB4QGZ STUDB70500800-004BX1/2"-13Coarse1000°FRight HandNo125000 psiRockwell C35Class 2A4€30.17
APPROVED VENDOR 1ZY64 Threaded Stud B7 Plain 5/8-11x3-1/2 - Pack Of 4 | AB4QHC STUDB70620350-004BX5/8"-11Coarse1000°FRight HandNo125000 psiRockwell C35Class 2A4€13.94
APPROVED VENDOR 1ZY82 Threaded Stud B7 Plain 5/8-11x5-3/4 - Pack Of 4 | AB4QHG STUDB70620575-004BX5/8"-11Coarse1000°FRight HandNo125000 psiRockwell C35Class 2A4€20.57
APPROVED VENDOR 1ZY92 Threaded Stud B7 Plain 5/8-11x8 - Pack Of 4 | AB4QHN STUDB70620800-004BX5/8"-11Coarse1000°FRight HandNo125000 psiRockwell C35Class 2A4€29.73
APPROVED VENDOR 1ZY94 Threaded Stud B7 Plain 3/4-10x3 - Pack Of 4 | AB4QHQ STUDB70750300-004BX3/4"-10Coarse1000°FRight HandNo125000 psiRockwell C35Class 2A4€15.38
APPROVED VENDOR U22080.050.0200 Threaded Stud B7 Plain 1/2-13x2 - Pack Of 250 | AB6YMF 22RU22 U22080.050.02001/2"-13Coarse752°FRight Hand-125000 psiRockwell C35Class 2A250€128.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U22080.050.0325 Fully Threaded Stud, 1/2 In - 13 Thread Size, Steel, 3 1/4 In Lg., Gr. B7, Blk Oxide, 200 Pk
€874.82 /pack