SEALMASTER ST-216 | BE6XLV

SEALMASTER ST-216 Take-Up Ball Bearing Unit, Side Mount, 80 Mm Bore

Item: BE6XLV Model: ST-216Cross Ref: 710067
In Stock

Get it by Friday, Jun 13

€1,150.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Adjusting Screw Clearance Hole Diameter1.63"
Adjusting Screw Square Nut Seat Height2 3/4"
Base To Center Height5 1/2"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bore Dia.80 mm
Bore ShapeStraight
Cage MaterialBrass
Cage TypeLand Riding Retainer
Carriage Bolt Size1 1/4"
Centerline To Outermost Bearing Face1.938"
Dynamic Load Capacity17412 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleTake Up Block
Housing TypeTake Up Block, Wide Slot
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter3.922"
Insert5216
Length Through Bore3.248"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed2250 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height7 1/4"
Overall Length9 1/4"
Overall Width3.38"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
SeriesST
Shaft Locking TypeSet Screw
Size Code2-33
Slot Length4 3/4"
Slot Spacing6 1/2"
Slot Width1.063"
Static Load Rating13174 lbs.
Vibration Frequency Fundamental Train0.0069 cPS
Vibration Frequency Inner Ring Defect0.1074 cPS
Vibration Frequency Outer Ring Defect0.0759 cPS
Vibration Frequency Roller Spin0.0470 cPS

Shipping Info:

Ship weight (kg) 9.945
Ship height (cm)19.38
Ship length (cm)27.18
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER ST-216 Take-Up Ball Bearing Unit, Side Mount, 80 Mm Bore
€1,150.41 /unit