APOLLO 6WC10GE1LF Wafer Check Valve, 10 Inch, Class 125, Cast Iron | BY7TXL

APOLLO VALVES 6WC10GE1LF Wafer Check Valve, Size 10 Inch, Cast Iron

Item: BY7TXL Model: 6WC10GE1LF
In Stock

Get it by Friday, Jun 13

€1,391.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWafer Check Valve
ColorBlack
Connection TypeWafer
D-2406
D2-225
FinishNone
K2362
N212
Seal MaterialEPDM
Series6SC Series Check Valves
ShapeRound
Size10"
Suitable For Central Heating WaterYes
Surface ProtectionNone

Shipping Info:

Ship weight (kg) 29.745
Ship height (cm)23.62
Ship length (cm)28.96
Ship width (cm)18.29
Country of OriginCN

Product Variants

ProductModelConnection TypeColorHeightShapePrice
APOLLO 6WC108E1LF Wafer Check Valve, 2 Inch, Class 125, Cast Iron | BY7TWY 6WC108E1LFWafer TypeBlack0 mmRound€352.12
APOLLO 6WC108N1LF Wafer Check Valve, 2 Inch, Class 125, Cast Iron | BY7TWZ 6WC108N1LFWafer TypeBlack0 mmRound€233.42
APOLLO 6WC109E1LF Wafer Check Valve, 2-1/2 Inch, Class 125 | BY7TXB 6WC109E1LFWafer TypeBlack0 mmRound€370.30
APOLLO 6WC10AE1LF Wafer Check Valve, 4 Inch, Class 125, Cast Iron | BY7TXC 6WC10AE1LFWafer TypeBlack0 mmRound€559.84
APOLLO 6WC109N1LF Wafer Check Valve, 2-1/2 Inch, Class 125 | BY7TXD 6WC109N1LFWafer TypeBlack0 mmRound€294.73
APOLLO 6WC10AN1LF Wafer Check Valve, 4 Inch, Class 125, Cast Iron | BY7TXE 6WC10AN1LFWafer TypeBlack0 mmRound€418.39
APOLLO 6WC10BE1LF Wafer Check Valve, 5 Inch, Class 125, Cast Iron | BY7TXF 6WC10BE1LF----€612.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APOLLO VALVES 6WC10GE1LF Wafer Check Valve, Size 10 Inch, Cast Iron
€1,391.64 /unit