SEALMASTER SRC-18 | BF2CGW

SEALMASTER SRC-18 Cartridge Bearing Unit, 1 1/8 Inch Bore, 3 3/32 Inch OD, Set Screw

Item: BF2CGW Model: SRC-18Cross Ref: 44A582
Limited Availability
€285.23 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Bearing Insert TypeRadial Ball
Bore Diameter1 1/8"
ClosureDouble Sealed
Dynamic Radial Load Capacity300 lbf.
Housing MaterialRubber
Includes(2) Set Screws
Lubricant MaterialNLGI #2 Equivalent
Maximum Speed5450 RPM
Maximum Temperature220°F
Minimum Temperature-20°C
Outside Diameter3 3/32"
Overall Width1 5/8"
Ring MaterialAlloy Steel
Ring Material GradeGrade 52100
Rolling Element Rows1
Seal TypeContact
Shaft Locking TypeSet Screws

Shipping Info:

Ship weight (kg) 0.45
Ship width (cm)4.13

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SRC-18 Cartridge Bearing Unit, 1 1/8 Inch Bore, 3 3/32 Inch OD, Set Screw
€285.23 /unit