Flat Shipping

Flat Shipping at €24.99 + VAT

REMCO 29109 Floor Scraper 10-1/4 Inch Width Black | AE4VWQ 5NAH6

VIKAN 29109 Floor Scraper 10-1/4 Inch Width Black

Item: AE4VWQ Model: 29109Cross Ref: 5NAH6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€59.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHand Scraper
Blade Length7"
Blade MaterialStainless Steel
Blade TypeStiff
Blade Width10 1/4"
ColorBlack
Handle MaterialPolypropylene
Knife / Scraper Sub-categoryScrapers
No. Of Edges1
Overall Length7"
Fda CompliantYes
Nsf CertifiedNo
Overall Height6 1/8"
Product TypeScraper

Shipping Info:

Ship weight (kg) 0.2918
Ship height (cm)15.49
Ship length (cm)3.3
Ship width (cm)25.91
HS code8205598000
Country of OriginDK

Product Variants

ProductModelColorOverall LengthBlade WidthBlade MaterialHandle MaterialBlade LengthBlade TypePrice
REMCO 29102 Floor Scraper Stiff 10-1/4 Inch Width Green | AC3EGE 2RWJ5 29102Green18 1/2"10 1/4"Stainless SteelPolypropylene7"Stiff€48.14
REMCO 29103 Floor Scraper Stiff 10-1/4 Inch Width Blue | AC3EGF 2RWJ6 29103Blue10 1/4"10 1/4"Stainless SteelPolypropylene7"Stiff€50.92
REMCO 29104 Floor Scraper Stiff 10-1/4 Inch Width Red | AC3EGG 2RWJ7 29104Red7"10 1/4"Stainless SteelPolypropylene7"Stiff€48.14
REMCO 29105 Floor Scraper Stiff 10-1/4 Inch Width White | AC3EGH 2RWJ8 29105White7"10 1/4"Stainless SteelPolypropylene7"Stiff€50.92
REMCO 29106 Floor Scraper Stiff 10-1/4 Inch Width Yellow | AC3EGJ 2RWJ9 29106Yellow7"10 1/4"Stainless SteelPolypropylene7"Stiff€48.14

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VIKAN 29109 Floor Scraper 10-1/4 Inch Width Black
€59.64 /unit