SEALMASTER SFT-20T RM | BE8KVU

SEALMASTER SFT-20T RM 711039 Flange Block Bearing, 2 Bolt Flange Block, 1-1/4 Inch Bore, 5.1 Inch Bolt Dia

Item: BE8KVU Model: SFT-20T RMCross Ref: 711039
In Stock

Get it by Tuesday, Jun 17

€246.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Block Bearing
Ability To RelubricateNo
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size1/2"
Bolt Spacing5 1/8"
Bore Dia.1 1/4"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity5782 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height14/25"
Grease Fitting Thread Size1/4"-28
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleFlange Block
Housing TypeFlange, Two Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.859"
Insert2-14T RM
Length Through Bore1.81"
Locking Collar Outside Diameter2 14/25"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed6500 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
OptionsReduced Maintenance Lubed for Life
Outer Ring Land ProfileTapered Lands
Overall Height1.81"
Overall Length6.13"
Overall Width3 3/4"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeConcentric
Size Code2-17
Static Load Rating3493 lbs.
Vibration Frequency Fundamental Train0.0066 cPS
Vibration Frequency Inner Ring Defect0.0905 cPS
Vibration Frequency Outer Ring Defect0.0595 cPS
Vibration Frequency Roller Spin0.0386 cPS

Shipping Info:

Ship weight (kg) 1.575
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SFT-20T RM 711039 Flange Block Bearing, 2 Bolt Flange Block, 1-1/4 Inch Bore, 5.1 Inch Bolt Dia
€246.85 /unit