SEALMASTER SFT-16T XLO | BE4EAQ

SEALMASTER SFT-16T XLO 714256 Flange Bearing, 2 Bolt, 1 Inch Dia, Skwezloc Locking, Cut Down Oil Soaked Felt Seal

Item: BE4EAQ Model: SFT-16T XLOCross Ref: 714256
In Stock

Get it by Tuesday, Jun 17

€173.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemFlange Bearing
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size7/16"
Bolt Spacing3.8891"
Bore Dia.1"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Dynamic Load Capacity2801 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height0.53"
Grease Fitting Thread Size1/4"-28
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleFlange Block
Housing TypeFlange, Two Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1 3/8"
Insert2-1T XLO
Length Through Bore1 12/25"
Locking Collar Outside Diameter1.98"
Lubrication TypeOil Coated Only No Factory Grease Fill
Max. Operating Temperature220°F
Max. Speed2500 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
OptionsExtra Low Drag
Outer Ring Land ProfileStandard
Overall Height1.498"
Overall Length4 22/25"
Overall Width2 3/4"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeLabryinth Seal
Setscrew Torque70 lbs.-in.
Shaft Locking TypeConcentric
Size Code2-015
Static Load Rating1651 lbs.
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0985 cPS
Vibration Frequency Outer Ring Defect0.0682 cPS
Vibration Frequency Roller Spin0.0442 cPS

Shipping Info:

Ship weight (kg) 0.81
Ship height (cm)3.81
Ship length (cm)10.16
Ship width (cm)10.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SFT-16T XLO 714256 Flange Bearing, 2 Bolt, 1 Inch Dia, Skwezloc Locking, Cut Down Oil Soaked Felt Seal
€173.71 /unit