SEALMASTER SEHBD-16 | BE2VKK

SEALMASTER SEHBD-16 712277 Hanger Ball Bearing Unit, 1.00 Inch Inside Dia.

Item: BE2VKK Model: SEHBD-16Cross Ref: 712277
In Stock

Get it by Tuesday, Jun 17

€353.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base To Center Height2 1/2"
Base Width1 14/25"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bore Dia.1"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face0.87"
Dynamic Load Capacity4381 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Grease Fitting Thread Size1/4"-28
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleHanger Block
Housing TypeHanger Unit
Housing Width0.94"
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.594"
Insert3-1D
Length Through Bore1 3/4"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed7600 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height4.06"
Overall Length3.13"
Overall Width1 14/25"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
SeriesSEHBD
Shaft Locking TypeDouble Set Screw
Size Code2-13
Static Load Rating2567 lbs.
Thread Depth0.81"
Thread Size3/4 14
Vibration Frequency Fundamental Train0.0066 cPS
Vibration Frequency Inner Ring Defect0.0905 cPS
Vibration Frequency Outer Ring Defect0.0595 cPS
Vibration Frequency Roller Spin0.0385 cPS

Shipping Info:

Ship weight (kg) 1.0395
Ship height (cm)4.29
Ship length (cm)11.43
Ship width (cm)11.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SEHBD-16 712277 Hanger Ball Bearing Unit, 1.00 Inch Inside Dia.
€353.65 /unit