Flat Shipping

Flat Shipping at €24.99 + VAT

SK PROFESSIONAL TOOLS 80049 Ratcheting Wrench Set Combination | AH7PKY 36XK84

SK PROFESSIONAL TOOLS 80049 Ratcheting Wrench Set Combination

Item: AH7PKY Model: 80049Cross Ref: 36XK84
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€438.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRatcheting Wrench Set
AccessoriesPlastic Tray
Anti-slip DesignNo
Container ColorBlack
Container TypeStorage Rack
Corrosion ResistantYes
FinishChrome
Flexible HeadNo
Head MovementFixed
Head TypeStandard
InsulatedNo
MaterialAlloy Steel
Min. Arc Swing
Non-magneticNo
NonsparkingNo
Number Of Geared Teeth216
Number Of Pieces7
Number Of Points6
Number Of Tools7
Offset
Opening TypeRounded
RatchetingYes
ReversingNo
Tether StyleNot Tether Capable
Wrench Length StyleStandard
Wrench MaterialSteel
Wrench Product GroupingWrench Sets
Wrench ShapeStraight
Wrench StyleCombination, Standard
Box End TypeSix Point Box End
Handle TypeI Beam
Head Offset Angle
Head Size3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4"
Head Thickness0.52" to 1"
Measurement TypeSAE
Opening Angle (deg.)15°
Range Of Head Sizes3/8" to 3/4"
Range Of Lengths6 3/4" to 11 9/1"
StandardsANSI B107.100-2010
Weight3.23 lbs.

Shipping Info:

Ship weight (kg) 1.6515
Ship height (cm)4.57
Ship length (cm)33.02
Ship width (cm)25.4
Country of OriginUS

Product Variants

ProductModelNumber Of PiecesReversingMaterialFinishSae Or MetricFlexible HeadMin. Arc SwingNumber Of Geared TeethPrice
SK PROFESSIONAL TOOLS 80019 Ratcheting Wrench Set Combination 12pcs | AH7PLM 36XK97 8001912NoAlloy SteelChromeMetricNo216€599.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SK PROFESSIONAL TOOLS 80049 Ratcheting Wrench Set Combination
€438.42 /unit