SEALMASTER SC-28 | BD9JYZ

SEALMASTER SC-28 Mounted Cast Iron Cylindrical Cartridge Ball Bearing

Item: BD9JYZ Model: SC-28Cross Ref: 700332
In Stock

Get it by Wednesday, Jun 11

€333.57 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bore Dia.1 3/4"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1.19"
Dynamic Load Capacity7901 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Grease Fitting Thread Size1/4"-28
Housing ColorGray
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StyleCartridge Block
Housing TypeCartridge, Cylindrical
Housing Width1 11/25"
Htc8482.10.5052
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.297"
Insert2-112
Length Through Bore1.938"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed3800 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Outside Dia.4 3/8"
Overall Height4.38"
Overall Length4.38"
Overall Width1.94"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
SeriesSC
Shaft Locking TypeSet Screw
Size Code2-111
Static Load Rating5139 lbs.

Shipping Info:

Ship weight (kg) 1.8675
Ship height (cm)5.08
Ship length (cm)12.7
Ship width (cm)12.7

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER SC-28 Mounted Cast Iron Cylindrical Cartridge Ball Bearing
€333.57 /unit