SEALMASTER RPBA 212-C2 | BF6HFR

SEALMASTER RPBA 212-C2 552685 Roller Bearing, Pillow Block, 2 Bolt, 2.75 Inch Dia, Setscrew Locking, Contact Seal

Item: BF6HFR Model: RPBA 212-C2Cross Ref: 552685
In Stock

Get it by Tuesday, Jun 17

€1,524.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Bearing
Ability To RelubricateYes
Base To Center Height3 1/8"
Base Width3"
Bearing Insert FinishUncoated
Bolt Center Max9.688"
Bolt Center Min8.063"
Bolt Size3/4"
Bore Dia.2 3/4"
Bore ShapeStraight
Centerline To Front Face2 1/4"
Collar Outer Diameter4 3/4"
Duty/seriesStandard
Dynamic Radial Load Capacity9630 lbs.
End CapNo
ExpansionNo
Foot Height1 3/4"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing ColorGray
Housing ConstructionSplit Two Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8080
Inner Race Heat Treat MethodCase Carburized Inner Ring
Inner Race Length3.688"
Insert MaterialSteel
Insert Material Grade52100
Insert NumberRCIA-212C
Internal ClearanceStandard
Locking TypeCollar Mount
Lubrication TypeLithium, EP, NLGI#2
Max. Operating Temperature220°F
Max. Speed1750 RPM
Measure UnitsInch
Misalignment Capability-3° to +3°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height6 3/8"
Overall Length11 3/4"
Overall Width3.69"
PlatformRPB Series
Replaceable InsertYes
Retainer MaterialSteel
Rolling ElementTapered Roller
Seal TypeSingle Lip Contact Seal
SeriesRPBA

Shipping Info:

Ship weight (kg) 13.185
Ship height (cm)17.15
Ship length (cm)30.81
Ship width (cm)11.76

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER RPBA 212-C2 552685 Roller Bearing, Pillow Block, 2 Bolt, 2.75 Inch Dia, Setscrew Locking, Contact Seal
€1,524.26 /unit