AMERICAN DRILL BUSHING 34060 Hoist Ring, Heavy Duty, M64-6 Thread Size, 55115.57 Lbs Capacity | CF4TJL

ADB HOIST RINGS MFG. 34060 Hoist Ring, 25000Kg Load Capacity, M64 x 6.0 Thread Size, 3600 Nm Torque

Item: CF4TJL Model: 34060
In Stock

Get it by Tuesday, Jun 17

€1,137.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHoist Ring
FinishBlack Oxide
GradeGrade 4140
Load Capacity25000 Kg
MaterialAlloy Steel
Pivot180°
Swivel Angle360°
System Of MeasurementMetric
Thread Projection102 mm
Thread SizeM64 x 6
Torque3600 N-m

Shipping Info:

Ship weight (kg) 11.5607
Ship height (cm)45.39
Ship length (cm)26.04
Ship width (cm)6.4
Country of OriginUS

Product Variants

ProductModelThread SizePrice
AMERICAN DRILL BUSHING 34212 Hoist Ring, Heavy Duty, M8 x 1.25 Thread Size, 400 Lbs. Capacity | CD6KLN 34212M8 x 1.25€64.02
AMERICAN DRILL BUSHING 34214 Hoist Ring, Heavy Duty, M8 x 1.25 Thread Size, 400 Lbs. Capacity | CD6KLP 34214M8 x 1.25€64.02
AMERICAN DRILL BUSHING 34312 Hoist Ring, Heavy Duty, M10 x 1.5 Thread Size, 450 Lbs. Capacity | CD6KLQ 34312M10 x 1.5€64.02
AMERICAN DRILL BUSHING 34314 Hoist Ring, Heavy Duty, M10 x 1.5 Thread Size, 450 Lbs. Capacity | CD6KLR 34314M10 x 1.5€64.02
AMERICAN DRILL BUSHING 34515 Hoist Ring, Heavy Duty, M12 x 1.75 Thread Size, 1050 Lbs. Capacity | CD6KLT 34515M12 x 1.75€95.48
AMERICAN DRILL BUSHING 34505 Hoist Ring, Heavy Duty, M12 x 1.75 Thread Size, 1050 Lbs. Capacity | CD6KLU 34505M12 x 1.75€87.28
AMERICAN DRILL BUSHING 34516 Hoist Ring, Heavy Duty, M12 x 1.75 Thread Size, 1050 Lbs. Capacity | CD6KLV 34516M12 x 1.75€77.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADB HOIST RINGS MFG. 34060 Hoist Ring, 25000Kg Load Capacity, M64 x 6.0 Thread Size, 3600 Nm Torque
€1,137.17 /unit