SEALMASTER RPB 107-C2 CR | BD8HTZ

SEALMASTER RPB 107-C2 CR

Item: BD8HTZ Model: RPB 107-C2 CRCross Ref: 556625
In Stock

Get it by Wednesday, Jun 11

€725.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Ability To RelubricateYes
Base To Center Height1 7/8"
Base Width2.063"
Bearing Insert FinishUncoated
Bolt Center Max5.938"
Bolt Center Min5.313"
Bolt Size1/2"
Bore Dia.1 7/16"
Bore ShapeStraight
Centerline To Front Face1 1/2"
Collar Outer Diameter2 5/8"
Duty/seriesStandard
Dynamic Radial Load Capacity4760 lbs.
End CapNo
ExpansionNo
Foot Height1 1/8"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing ColorSilver, Gray
Housing ConstructionSplit Two Piece
Housing MaterialFlouropolymer Coated Cast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8080
Inner Race Heat Treat MethodCase Carburized Inner Ring
Inner Race Length3"
Insert MaterialSteel
Insert Material Grade52100
Insert NumberRCI-107C FG1
Internal ClearanceStandard
Locking TypeDouble Collar Mount
Lubrication TypeLithium, EP, NLGI#2
Max. Operating Temperature220°F
Max. Speed3500 RPM
Measure UnitsInch
Misalignment Capability-3° to +3°
Misalignment TypeStatic Only
OptionsCorrosion Resistant
Outer Ring Land ProfileStandard
Overall Height3.813"
Overall Length7 1/4"
Overall Width3"
PlatformCR Series
Replaceable InsertYes
Retainer MaterialSteel
Rolling ElementTapered Roller
Seal TypeSingle Lip Contact Seal
SeriesRPB

Shipping Info:

Ship weight (kg) 3.465
Ship height (cm)12.7
Ship length (cm)22.86
Ship width (cm)8.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER RPB 107-C2 CR
€725.22 /unit