L9 440648 Hex Head Cap Screw, 3/4-16 Thread Size, Grade 9 | CG8XNK 452H37

L9 440648 452H37 Hex Head Cap Screw, 3/4 In - 16 Thread Size, Steel, 8 In Lg., Gr. 9, Yellow Zn Plated

Item: CG8XNK Model: 440648Cross Ref: 452H37
Limited Availability
€1,616.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
FinishYellow Zinc Plated
GradeGrade 9
HardnessRockwell C38-C42
Head Height9/16"
Head TypeStandard
Head Width1 1/8"
Length8"
MaterialSteel
Min. Thread Length2"
Proof Load145000 psi
Screw TypeHex Head Cap Screw
System Of MeasurementImperial
Temp. Range-58°F to +400°F
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread Size3/4"-16
Thread StylePartially Threaded
Thread TypeFine

Shipping Info:

Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

L9 440648 452H37 Hex Head Cap Screw, 3/4 In - 16 Thread Size, Steel, 8 In Lg., Gr. 9, Yellow Zn Plated
€1,616.40 /unit