Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SEALMASTER RPB 107-2 | BD6KLX

SEALMASTER RPB 107-2 Pillow Block Bearing, 1 7/16 Inch Bore, 2 Holes, 1 7/8 Inch Shaft Ht, 5.94 Inch Mount Lg

Item: BD6KLX Model: RPB 107-2Cross Ref: 44A490 / 550207
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€1,252.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Shipping Info:

Ship weight (kg) 3.537
Ship height (cm)12.7
Ship length (cm)22.86
Ship width (cm)8.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER RPB 107-2 Pillow Block Bearing, 1 7/16 Inch Bore, 2 Holes, 1 7/8 Inch Shaft Ht, 5.94 Inch Mount Lg
€1,252.31 /unit