SEALMASTER RFPA 203 | BD9RFL

SEALMASTER RFPA 203 551920 Tapered Roller Bearing, 1-3/16 Inch Bore, 4-Bolt Piloted Flange Mount

Item: BD9RFL Model: RFPA 203Cross Ref: 551920
In Stock

Get it by Monday, Jun 16

€873.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishUncoated
Bolt Center Dia.6"
Bolt Size1/2"
Bore Dia.2 3/16"
Bore ShapeStraight
Centerline To Front Face1.813"
Collar Outer Diameter3 5/8"
Duty/seriesStandard
End CapNo
ExpansionNon Expansion Bearing Fixed
Foot Height0.563"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing ColorGray
Housing ConstructionSplit Two Piece
Housing MaterialCast Iron
Housing Outside Diameter7 1/8"
Housing StyleFlange Block
Housing TypeFlange, Piloted
Htc8483.20.4080
Inner Race Heat Treat MethodCase Carburized Inner Ring
Inner Race Length3 1/8"
Insert MaterialSteel
Insert Material Grade52100
Insert NumberRCIA-203
Internal ClearanceStandard
Locking TypeCollar Mount
Lubrication TypeLithium, EP, NLGI#2
Max. Operating Temperature220°F
Max. Speed2500 RPM
Measure UnitsInch
Misalignment Capability-3° to +3°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Length7 1/8"
Overall Width1 11/16"
Pilot ConfigurationWith Pilot
Pilot Diameter5"
PlatformRPB Series
Replaceable InsertYes
Retainer MaterialSteel
Rolling ElementTapered Roller
Seal TypeFelt Labyrinth Seal
SeriesRFPA

Shipping Info:

Ship weight (kg) 6.525
Ship height (cm)18.42
Ship length (cm)18.42
Ship width (cm)10.8

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER RFPA 203 551920 Tapered Roller Bearing, 1-3/16 Inch Bore, 4-Bolt Piloted Flange Mount
€873.18 /unit