SEALMASTER NPL-16C | BD9NCX

SEALMASTER NPL-16C 703556 Pillow Block Bearing, 2 Bolt, 1 Inch Bore, Set Screw Mount

Item: BD9NCX Model: NPL-16CCross Ref: 703556
In Stock

Get it by Tuesday, Jun 17

€121.81 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Ability To RelubricateYes
Base Length5 1/2"
Base To Center Height1 5/16"
Base Width1 1/2"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size3/8"
Bolt Spacing Max4.38"
Bolt Spacing Min3 22/25"
Bore Dia.1"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face0.813"
Dynamic Load Capacity2801 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height1/2"
Grease Fitting Thread Size1/4"-28
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt, Low Base
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1 3/8"
Insert2-1C
Length Through Bore1 3/8"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed6350 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height2.69"
Overall Length5 1/2"
Overall Width1 1/2"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact Seal
Shaft Locking TypeSet Screw
Size Code2-015
Static Load Rating1651 lbs.
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0985 cPS
Vibration Frequency Outer Ring Defect0.0682 cPS
Vibration Frequency Roller Spin0.0442 cPS

Shipping Info:

Ship weight (kg) 0.9225
Ship height (cm)4.29
Ship length (cm)8.89
Ship width (cm)14.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER NPL-16C 703556 Pillow Block Bearing, 2 Bolt, 1 Inch Bore, Set Screw Mount
€121.81 /unit