SEALMASTER NPD-23C | BD8PXV

SEALMASTER NPD-23C Pillow Block Ball Bearing Unit, 2-Bolt Base, 1-7/16 Inch Bore

Item: BD8PXV Model: NPD-23CCross Ref: 702482
In Stock

Get it by Friday, Jun 13

€225.44 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base Length6 14/25"
Base To Center Height1 7/8"
Base Width1 22/25"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bolt Size1/2"
Bolt Spacing5"
Bolt Spacing Max5.31"
Bolt Spacing Min4.69"
Bore Dia.1 7/16"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1"
Dynamic Load Capacity5782 lbs.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height0.63"
Grease Fitting Thread Size1/4"-28
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter1.851"
Insert2-17DC
Length Through Bore1.998"
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed4650 RPM
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height3 3/4"
Overall Length6 14/25"
Overall Width2"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeSingle Lip Contact Seal
Shaft Locking TypeDouble Set Screw
Size Code2-17
Static Load Rating3493 lbs.
Vibration Frequency Fundamental Train0.0066 cPS
Vibration Frequency Inner Ring Defect0.0905 cPS
Vibration Frequency Outer Ring Defect0.0595 cPS
Vibration Frequency Roller Spin0.0386 cPS

Shipping Info:

Ship weight (kg) 2.115
Ship height (cm)5.23
Ship length (cm)11.13
Ship width (cm)17.3

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER NPD-23C Pillow Block Ball Bearing Unit, 2-Bolt Base, 1-7/16 Inch Bore
€225.44 /unit