Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SEALMASTER NP-32 | BE3NMT

SEALMASTER NP-32 700198 Pillow Block Bearing, 2 Inch Bore, Cast Iron, Set Screws, 2 1/2 Inch Shaft Ht

Item: BE3NMT Model: NP-32Cross Ref: 44A407 / 700198
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€680.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Base Height0.75"
Base Length8.63"
Base To Center Height2 1/2"
Base Width2.38"
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeStandard Duty
Bearing Material GradeGrade 52100
Bolt Size5/8"
Bolt Spacing Max7"
Bolt Spacing Min6 1/2"
Bore Dia.2"
Bore Diameter2"
Bore ShapeStraight
Cage MaterialPolyphenylene Sulfide
Cage TypeLand Riding Retainer
Centerline To Outermost Bearing Face1.313"
ClosureDouble Sealed
Dynamic Load Capacity9752 lbs.
Dynamic Radial Load Capacity9752 lbf.
End CapNo
Fixed Vs. ExpansionFixed
Foot Height3/4""
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing CoatingPowder Coated
Housing ColorBlack
Housing ConstructionOne Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter2.719"
Insert2-2
Length Through Bore2.188"
Lubricant MaterialNGLI #2 Equivalent
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed3250 RPM
Maximum Misalignment Angle
Maximum Temperature220°F
Minimum Temperature-20°F
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Mount Hole Center-to-center Length7 3/16"
Mount TypeBolt-Through
Mounting Bolt Size5/8"
Mounting Surface To Shaft Center Height2 1/2"
Number Of Mount Holes2
Outer Ring Land ProfileStandard
Overall Height5"
Overall Length8.63"
Overall Width2.38"
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal MaterialFelt
Seal TypeFelt Labyrinth Seal
Shaft Locking TypeSet Screw
Size Code2-23
Static Load Rating6601 lbs.
Static Radial Load Capacity6601 lbf.
Vibration Frequency Fundamental Train0.0068 cPS
Vibration Frequency Inner Ring Defect0.0987 cPS
Vibration Frequency Outer Ring Defect0.068 cPS
Vibration Frequency Roller Spin0.0437 cPS

Shipping Info:

Ship weight (kg) 4.455
Ship height (cm)15.09
Ship length (cm)22.56
Ship width (cm)6.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER NP-32 700198 Pillow Block Bearing, 2 Inch Bore, Cast Iron, Set Screws, 2 1/2 Inch Shaft Ht
€680.87 /unit