GRAINGER 660160-00600-007 Rope 600 Feet Green Tracer/White 790lb. Polyester | AH9VTU 45AU82

GRAINGER 660160-00600-007 Rope 600 Feet Green Tracer/White 790lb. Polyester

Item: AH9VTU Model: 660160-00600-007Cross Ref: 45AU82
In Stock

Get it by Wednesday, Jun 11

€632.48 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGeneral Utility Rope
ColorGreen, White
Length600 ft.
MaterialPolyester
Package TypeSpool
Rope ConstructionDouble Braid
Rope Dia.1/2"
Tensile Strength7894 lbs.
Working Load Limit790 lbs.
Coating TypeUncoated
Core MaterialPolyester
Core TypeBraided Core
Cover MaterialPolyester
Diameter1/2"
End TypePlain
Lifting CapabilityFor Lifting
Overall Length600 ft.
Product TypeGeneral Purpose Utility Rope
Rope FormatSpool
Rope TypeStatic
SpliceabilitySpliceable
Weight48 lbs.

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)30.48
Ship length (cm)40.64
Ship width (cm)40.64
Country of OriginCN

Product Details:

    • Rope Type : Static

Product Variants

ProductModelWorking Load LimitColorRope ConstructionTensile StrengthMaterialPrice
GRAINGER 20TL63 Rope 1/4 Inch x 1000 Feet Braided | AF7AWA 20TL63198 lbs.Yellow-990 lbs.Polypropylene€89.87
GRAINGER 660120-00600-007 Rope 600 Feet Green Tracer/White 440lb. Polyester | AH9VTL 45AU74 660120-00600-007440 lbs.Green, WhiteDouble Braid4468 lbs.Polyester€353.19
GRAINGER 510640-00300-JJJ Rope 300 Feet White 6000lb. Polypropylene | AH9VTM 45AU76 510640-00300-JJJ6000 lbs.WhiteTwisted60000 lbs.Polypropylene€1,391.04
GRAINGER 350120-YEL-00600-R0283 Rope 600 Feet Yellow 215lb. Polypropylene | AH9VTN 45AU77 350120-YEL-00600-R0283215 lbs.YellowTwisted2168 lbs.Polypropylene€106.38
GRAINGER 350080-YEL-01200-R0329 Rope 1200 Feet Yellow 108lb. Polypropylene | AH9VTP 45AU78 350080-YEL-01200-R0329108 lbs.YellowTwisted1080 lbs.Polypropylene€90.34
GRAINGER 510120-00600-JJJ Rope 600 Feet Tan 195lb. Polypropylene | AH9VTQ 45AU79 510120-00600-ZZZ195 lbs.TanTwisted1944 lbs.Polypropylene€95.78
GRAINGER 610160-00300-111 Rope 300 Feet Yellow 440lb. Polypropylene | AH9VTR 45AU80 610160-00300-111440 lbs.YellowHollow Braid4472 lbs.Polypropylene€105.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER 660160-00600-007 Rope 600 Feet Green Tracer/White 790lb. Polyester
€632.48 /unit