Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

SEALMASTER NP-19 | BE4BPX

SEALMASTER NP-19 Pillow Block Bearing, 1 3/16 Inch Bore, Cast Iron, Set Screws, 1 11/16 Inch Shaft Ht

Item: BE4BPX Model: NP-19Cross Ref: 44A392
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€341.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Base Height0.56"
Base Width1.88"
Bearing Insert MaterialAlloy Steel
Bearing Insert TypeRadial Ball
Bore Diameter1 3/16"
ClosureDouble Sealed
Dynamic Radial Load Capacity4381 lbf.
Housing MaterialCast Iron
Housing Material FinishBlack Oxide
Mount Hole Center-to-center Length5 3/64"
Mount TypeBolt-Through
Overall Height3 3/8"
Overall Length6.5"
Overall Width1 7/8"
Seal MaterialFelt
Shaft Locking TypeSet Screws
Static Radial Load Capacity2567 lbf.

Shipping Info:

Ship weight (kg) 1.62
Ship height (cm)5.23
Ship length (cm)11.13
Ship width (cm)17.3

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER NP-19 Pillow Block Bearing, 1 3/16 Inch Bore, Cast Iron, Set Screws, 1 11/16 Inch Shaft Ht
€341.89 /unit