Flat Shipping

Flat Shipping at €24.99 + VAT

SEALMASTER MSF-43 701961 Flange Bearing, 4 Bolt, 2 11/16 Inch Bore, Cast Iron, Set Screws, 7 3/4 Inch Length

Item: CU2KXF Model: MSF-43Cross Ref: 44A362 / 701961
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€1,439.22 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBearing
Back Side To Center Width1 5/8"
Bore Dia.2.688"
Bore TypeCylindrical
Closure TypeDouble Sealed
Dynamic Load Capacity14839 lbf.
FeaturesWide Inner Race Bearing With Greater Load Carrying Capacity
Flange Thickness1"
Housing MaterialCast Iron
Housing Material FinishPowder Coated
Housing TypeSquare
Included BearingUCX14-43
IncludesSet Screw
Insert MaterialAlloy Steel
Insert TypeRadial Ball
Lubricant Material ClassNLGI#2 Equivalent
Lubrication OpeningsOne Zirc Fitting
Max. Speed2450 RPM
Max. Temp.220°F
Min. Temp.-20°F
Mount Hole Center-to-center Height6"
Mount Hole Center-to-center Length6"
Mount Hole Size0.781"
Mounting Bolt Size0.688"
Number Of Mounting Holes4
Overall Height7 3/4"
Overall Length7 3/4"
Overall Width3.406"
Rolling Element Rows1
Seal MaterialFelt
Seal TypeTriple Lip
Self Lubricating BearingNo
Shaft Locking TypeSet Screws
Static Radial Load Capacity11224 lbf.
Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bearing Insert MaterialSteel
Bearing Insert Material Grade52100
Bearing Insert TypeMedium Duty
Bearing Material GradeGrade 52100
Bolt Size3/4"
Bolt Spacing6"
Bore Diameter2 11/16"
Bore ShapeStraight
Cage MaterialBrass
Cage TypeLand Riding Retainer
ClosureDouble Sealed
End CapNo
Expansion TypeFixed
Fixed Vs. ExpansionFixed
Foot Height1"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing Backside Inner Diameter5.88"
Housing ColorBlack
Housing ConstructionOne Piece
Housing StyleFlange Block
Housing TypeFlange, Four Bolt
Htc8483.20.4040
Inner Race Heat Treat MethodZone Hardened
Inner Ring Outside Diameter3.644"
Insert3-211
Length Through Bore3.06"
Lubricant MaterialNLGI #2 Equivalent
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Maximum Speed2450 RPM
Maximum Temperature220°F
Minimum Temperature-20°F
Misalignment Capability-2° to +2°
Misalignment TypeStatic Only
Number Of Mount Holes4
Outer Ring Land ProfileStandard
Overall Height3.188"
Overall Width7 3/4"
Pilot ConfigurationNo Pilot
Radial ClearanceStandard
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal
Setscrew Torque350 lbs.-in. to 450 lbs.-in.
Size Code2-215
Static Load Rating11224 lbs.

Shipping Info:

Ship weight (kg) 8.568
Ship height (cm)20.17
Ship length (cm)20.65
Ship width (cm)8.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER MSF-43 701961 Flange Bearing, 4 Bolt, 2 11/16 Inch Bore, Cast Iron, Set Screws, 7 3/4 Inch Length
€1,439.22 /unit