SEALMASTER ERPB 303-2 | BE4BLN

SEALMASTER ERPB 303-2

Item: BE4BLN Model: ERPB 303-2Cross Ref: 550806
In Stock

Get it by Wednesday, Jun 11

€2,742.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Ability To RelubricateYes
Base To Center Height3 3/4"
Base Width4.516"
Bearing Insert FinishUncoated
Bolt Center Max11 1/4"
Bolt Center Min10 1/8"
Bolt Center-to-center Length10.69"
Bolt Size7/8"
Bore Dia.3 3/16"
Bore ShapeStraight
Centerline To Front Face2 1/2"
Collar Outer Diameter5.438"
Duty/seriesStandard
Dynamic Radial Load Capacity15320 lbs.
End CapNo
ExpansionYes
Foot Height2.063"
Grease Fitting Thread Size1/8"
Grease Fitting Thread TypeNPT
Housing BaseSolid
Housing ColorGray
Housing ConstructionSplit Two Piece
Housing MaterialCast Iron
Housing StylePillow Block
Housing TypePillow Block, Two Bolt
Htc8483.20.8080
Inner Race Heat Treat MethodCase Carburized Inner Ring
Inner Race Length5"
Insert MaterialSteel
Insert Material Grade52100
Insert NumberERCI-303
Internal ClearanceStandard
Locking TypeDouble Collar Mount
Lubrication TypeLithium, EP, NLGI#2
Max. Operating Temperature220°F
Max. Speed1500 RPM
Measure UnitsInch
Misalignment Capability-3° to +3°
Misalignment TypeStatic Only
Outer Ring Land ProfileStandard
Overall Height7.938"
Overall Length13 3/4"
Overall Width5"
PlatformRPB Series
Replaceable InsertYes
Retainer MaterialSteel
Rolling ElementTapered Roller
Seal TypeFelt Labyrinth Seal
SeriesERPB

Shipping Info:

Ship weight (kg) 28.8
Ship height (cm)17.15
Ship length (cm)41.91
Ship width (cm)24.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER ERPB 303-2
€2,742.92 /unit