SEALMASTER ER-38T | BE9VEV

SEALMASTER ER-38T Ball Insert Bearing, Cylindrical Bore, 2-3/8 Inch Inside Dia.

Item: BE9VEV Model: ER-38TCross Ref: 711118
In Stock

Get it by Thursday, Jun 12

€314.38 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Ability To RelubricateYes
Bearing Insert FinishBlack Oxide
Bore Dia.2 3/8"
Bore ShapeStraight
Centerline To Front Face1 5/8"
Collar Outer Diameter4 1/8"
Duty/seriesStandard
Dynamic Radial Load Capacity11789 lbs.
End CapNo
ExpansionNo
Housing TypeInsert ER Style
Htc8482.10.5056
Inner Race Heat Treat MethodZone Hardened
Inner Race Length2 5/8"
Inner Race ProfileWide Inner Ring
Inner Ring Outside Diameter4 1/8"
Insert MaterialSteel
Insert Material FinishBlack Oxide
Insert Material Grade52100
Internal ClearanceStandard
Locking TypeConcentric
Lubrication TypeLithium Complex NLGI 2 Grease
Max. Operating Temperature220°F
Max. Speed4100 RPM
Measure UnitsInch
Misalignment TypeStatic Only
Outer Race Od4.331"
Outer Race ProfileCylindrical
Outer Race Width1 1/4"
Outer Ring Land ProfileTapered Lands
Overall Width2 5/8"
PlatformGold Line Ball Bearing
Precision RatingABEC 1
Radial Static Load Capacity8150 lbs.
Radius2/25"
Retainer TypeLand Riding Retainer
Rolling ElementBall Bearing
Seal TypeFelt Labyrinth Seal

Shipping Info:

Ship weight (kg) 2.322
Ship height (cm)12.07
Ship length (cm)6.68
Ship width (cm)12.22

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

SEALMASTER ER-38T Ball Insert Bearing, Cylindrical Bore, 2-3/8 Inch Inside Dia.
€314.38 /unit